Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial™ Workbench Power Riser 72"W x 15"D x 18"D - Gray

Global Industrial™ Workbench Power Riser 72"W x 15"D x 18"D - Gray

Item #: WB254754B

(18)

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Global Industrial™ 4" Jaw Width 2-1/4" Throat Depth General Purpose Bench Vise W/ Swivel Base

    $44.95

  • Global Industrial™ 6" Jaw Width 3" Throat Depth General Purpose Bench Vise W/ Swivel Base

    $89.95

Price: $171.95

Save $8.60 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Power Riser with 6 Outlets

Prewired, ready-to-use riser requires no electrician. Measures 72"W x 15"D x 18"H and includes six outlets with circuit breaker, pilot light, removable 9-1/2 ft. cord and plug. 15 amps, 115V.

Product Specifications

  • ACCESSORY WIDTH INCHES72
  • ACCESSORY DEPTH INCHES15
  • ACCESSORY HEIGHT INCHES18
  • CAPACITY LBS (Evenly Distributed)125
  • COLOR FINISHGray
  • ASSEMBLYUnassembled
  • BRANDGlobal Industrial™
  • CONSTRUCTIONSteel
  • STYLEPower Riser
  • WEIGHT LBS46
  • Base Model Number254754
  • CERTIFIED/APPROVEDETL/cETL
Customer Review

4.5

  • 5 Star

    7
  • 4 Star

    8
  • 3 Star

    3
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Mark

    Date: December 31, 2020

    A nice addition to a good quality workbench
    Your review:
    The unit arrived here in good condition, and was a snap to assemble and install on my workbench. I would ask that Global be careful with counts of screws and bolts - my kit arrived with the count of screws and bolts reversed (i.e., 8 washers, nuts, and bolts when 4 are required, and 4 screws when 8 are required). Heavy gauge steel, tough finish, and solid, good quality electrical hardware.
  • Reviewer: Robert

    Date: June 19, 2020

    It is an OK product of average quality.
    Your review:
    Unit had a slight dent and did not have the correct number of fasteners. Also one of the power wires was poking out of the electrical enclosure and was pinched flat. Otherwise it is a sturdy product.
  • Reviewer: Anonymous

    Date: August 08, 2019

    GREAT BENCH ACCESSORY
    Your review:
    This bench riser is a very practical design and robustly constructed too.
  • Reviewer: Anonymous

    Date: March 23, 2018

    we purchased this awhile ago ...the work station o
    Your review:
    it sure is made well and the finish fantastic
  • Reviewer: Anonymous

    Date: March 23, 2018

    Workbench Power Riser
    Your review:
    The riser is sturdy & helps with storage on the shelf rather than the tabletop. It makes the bench look more professional.
  • Reviewer: Anonymous

    Date: March 23, 2018

    Good but minor gripe
    Your review:
    The power riser is nicely built and can hold a good amount of weight.
  • Reviewer: Anonymous

    Date: March 23, 2018

    good riser
    Your review:
    Nice addition to a lab bench for additional space
  • Reviewer: Anonymous

    Date: March 23, 2018

    As expected
    Your review:
    Works as expected.
  • Reviewer: Anonymous

    Date: October 03, 2016

    Cost Reduced to be flimsy
    Your review:
    Since my associates bought this product 2 years ago, someone decided to reduce the length of the electric electric rail box which tucks up under the front of the shelf. Now that this does not go all the want to he sides to provide support to the sides, the product if very wobbly and feels flimsy. I was able to fix by adding a block at each end of the electric rail box.
  • Reviewer: Anonymous

    Date: November 13, 2015

    Nice addition
    Your review:
    The workbench power riser is exactly as I expected and fit perfectly. We mounted a LED light to the underside and now have a lit bench. Packing could've been better. Came in torn apart and the lip on the bench had a large dent that we hammered out.
Product Q & A

There are 1 questions and 1 answer for this product.

  • How long is the cord on 254754B?

    Question Asked By: May 06, 2014

    Answer This Question

    Question Answered By:

    • anonymous

      9.5 Feet

Popular item in this category

Global Industrial™ Workbench Power Riser 96"W x 15"D x 18"D - Gray

Item #: 254755

(2)

Ships same day.

$193.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ Workbench Power Riser 72"W x 15"D x 18"D - Gray

Global Industrial™ Workbench Power Riser 72"W x 15"D x 18"D - Gray

Item #: WB254754B

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Industrial™ Workbench Power Riser 72"W x 15"D x 18"D - Gray
    Global Industrial™ Workbench Power Riser 72"W x 15"D x 18"D - Gray
    Global Industrial™ Workbench Power Riser 72"W x 15"D x 18"D - Gray
    Global Industrial™ Workbench Power Riser 72"W x 15"D x 18"D - Gray
    Global Industrial™ Workbench Power Riser 72"W x 15"D x 18"D - Gray
    Global Industrial™ Workbench Power Riser 72"W x 15"D x 18"D - Gray
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant