Take 15% off your entire order!

Offer applied at checkout

+

Nexel® S1460C Chrome Wire Shelf 60"W x 14"D

Nexel® S1460C Chrome Wire Shelf 60"W x 14"D

Item #: WB188570G

(2)

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $29.95

Save $1.50 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1-6 $29.95 ea.
  • Buy 7+ $28.95 ea.

Quantity

Customers Also Viewed

Nexel® S1460C Chrome Wire Shelf 60"W x 14"D

Customize your wire shelving units with additional shelves or mix shelves and posts to create a custom unit to maximize storage space. Chrome plated finish is attractive enough for retail display, but withstands warehouse conditions as well.

Features:
  • Open design to maximize air and light circulation and minimize dust accumulation
  • Shelves easily adjust without tools at 1" increments
  • NSF approved
  • Limited one year warranty in dry application and usage

Product Specifications

  • WIDTH INCHES60
  • DEPTH INCHES14
  • CAPACITY LBS600
  • ASSEMBLYAssembled
  • BRANDNexel®
  • CONSTRUCTIONSteel
  • DESCRIPTIONWire
  • MANUFACTURERS PART NUMBERS1460C
  • MODEL188570G
  • SHELF CAPACITY LBS600
  • FINISHChrome
Customer Review

2.0

  • 5 Star

    0
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    2
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: March 25, 2018

    Excellent
    Your review:
    Excellent
  • Reviewer: Anonymous

    Date: August 26, 2013

    used shelf?
    Your review:
    The shelf arrived soon after I ordered it. Unfortunately it seems to be used. The chrome is very dull and dirty.
Product Q & A

There are no questions for this product.

Popular item in this category

Nexel® S1460C Chrome Wire Shelf 60"W x 14"D

Item #: 188570K

(1)

Ships same day.

$29.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Nexel® S1460C Chrome Wire Shelf 60"W x 14"D

Nexel® S1460C Chrome Wire Shelf 60"W x 14"D

Item #: WB188570G

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Nexel® S1460C Chrome Wire Shelf 60"W x 14"D
    Nexel® S1460C Chrome Wire Shelf 60"W x 14"D
    Nexel® S1460C Chrome Wire Shelf 60"W x 14"D
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant