+

Customers Also Viewed
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Nexel® S3048C Chrome Wire Shelf 48"W x 30"D
Customize your wire shelving units with additional shelves or mix shelves and posts to create a custom unit to maximize storage space. Chrome plated finish is attractive enough for retail display, but withstands warehouse conditions as well.
Features:
Customize your wire shelving units with additional shelves or mix shelves and posts to create a custom unit to maximize storage space. Chrome plated finish is attractive enough for retail display, but withstands warehouse conditions as well.
Features:
- Open design to maximize air and light circulation and minimize dust accumulation
- Shelves easily adjust without tools at 1" increments
- NSF approved
- Limited one year warranty in dry application and usage
Product Specifications
- WIDTH INCHES48
- DEPTH INCHES30
- CAPACITY LBS600
- ASSEMBLYAssembled
- BRANDNexel®
- CONSTRUCTIONSteel
- DESCRIPTIONWire
- MANUFACTURERS PART NUMBERS3048C
- MODEL188541G
- SHELF CAPACITY LBS800
- FINISHChrome
⚌
Photo/Video Gallery
Customer Review
Most Recent Reviews
- Most Recent Reviews
- Highest Rated Reviews
- Lowest Rated Reviews
-
Reviewer: Anonymous
Date: July 10, 2013
Product Q & A
There are no questions for this product.
Accessories

Nexel® ABM24C-6 Clear Label Holder 24"W x 1-1/4"H With Paper Insert (6 Pc)
Item #: ABM24C-6
Not Yet Rated
$29.95
Popular item in this category

Nexel® S3048C Chrome Wire Shelf 48"W x 30"D
$43.95
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories