Take 15% off your entire order!

Offer applied at checkout

Triangle Engineering 36" Mist Kit MK36

Kit Does Not Include Fan

Triangle Engineering 36" Mist Kit MK36

Item #: WB653455

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $154.95

Save $7.75 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Triangle Engineering 36 Inch Mist Kit MK36

Easily installs to fans for cooling and comfort. Four plastic mister nozzles provide 30-100 Micron droplets for 10 to 12 gallons per hour output. All plastic components with polyurethane tubing includes a disposable in-line filter, and in-line on/off valve. Connects to standard garden hose.

Product Specifications

  • BRANDTriangle Engineering
  • FAN DIAMETER INCHES36
  • WEIGHT LBS3
  • COLORBlack
  • ASSEMBLYAssembled
  • CONSTRUCTIONPlastic / Polyurethane Tubing
  • VOLTAGE--
  • GALLONS PER MINUTE.2
  • DESCRIPTION36" Mist Kit MK36
  • MODEL653455
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Upgrade this item for just $10.00 more

Triangle Engineering 42" Mist Kit MK42

Item #: 653456

(3)

Usually ships in 5 to 8 days

$164.95

compare items
Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Triangle Engineering 36" Mist Kit MK36

Triangle Engineering 36" Mist Kit MK36

Item #: WB653455

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant