Take 15% off your entire order!

Offer applied at checkout

Jetaire® Pedestal Base With 42" Pole for HV Series Fans PB 2430

Jetaire® Pedestal Base With 42" Pole for HV Series Fans PB 2430

Item #: WB653454

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $283.79

Save $14.19 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Jetaire® Pedestal Base With 42" Pole for HV Series Fans PB 2430

This pedestal base has a 29" diameter and a 42" pole with 3.5" diameter. All JetAire mounting equipment is fabricated out of steel and finished with a bronze polyester powder coat.

Product Specifications

  • BRANDTriangle Engineering
  • ASSEMBLYAssembled
  • WIDTH INCHES29
  • HEIGHT INCHES29
  • DEPTH INCHES45
  • LENGTH INCHES29-1/4
  • WEIGHT LBS45
  • MANUFACTURER'S PART NUMBERPB 2430
  • COLOR FINISHBlack
  • CONSTRUCTIONSteel
  • FAN TYPEIndustrial
  • DESCRIPTIONPedestal Pole & Base
  • MOUNT TYPEPedestal Base
  • MODEL653454
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Warranty

This product has a 36-month manufacturer's limited warranty for parts and a 36-month manufacturer's limited warranty for labor. Protect your purchase beyond the manufacturer's limited warranty.

Popular item in this category

Jetaire® Vertical Mounting Bracket with Oscillation for HV Series Fans VMB 2430-OSC

Item #: B2329079

Not Yet Rated

Usually ships in 12 to 15 days

$223.95

Close

1 Product(s) Added to Cart

items ()
Checkout

Extended Service Plans

Why protect your purchase today?

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Jetaire® Pedestal Base With 42" Pole for HV Series Fans PB 2430

Jetaire® Pedestal Base With 42" Pole for HV Series Fans PB 2430

Item #: WB653454

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant