SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

+

Boardwalk "Thank You" Printed Plastic Bags, 11"W x 22"L, 250/Pack

Boardwalk "Thank You" Printed Plastic Bags, 11"W x 22"L, 250/Pack

Item #: WBB29381

(1)

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Boardwalk "Thank You" Printed Plastic Bags, 11"W x 22"L, 250/Pack
  • Champpak Carryout Boxes, 7-3/4" Wx5-1/2"Dx3-1/2"H, Brown, 160/Ctn.

    $33.28

  • DART® Flexstyle® SCCKHSB12ASYM, Food Container/Lid Combo Packs, 250/Carton

    $253.95

Original Price: $22.50

Clearance Price: $10.47

Save $0.52 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Printed "Thank You" Bags W/ Handles, 11-1/2"W x 21"L, 12.5 Micron, White, 900/Pack

Printed "Thank You" Bags W/ Handles, 11-1/2"W x 21"L, 12.5 Micron, White, 900/Pack

Deli Containers 8 Oz - 500 Pack

Deli Containers 8 Oz - 500 Pack

Deli Containers 32 Oz - 500 Pack

Deli Containers 32 Oz - 500 Pack

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

AT-A-GLANCE® Erasable Vertical/Horizontal Wall Planner, 24 x 36, Blue/Red, 2022

AT-A-GLANCE® Erasable Vertical/Horizontal Wall Planner, 24 x 36, Blue/Red, 2022

Hog Heaven Anti Fatigue Mat 7/8" Thick 3' x Up to 60' Black/Yellow Chevron Border

Hog Heaven Anti Fatigue Mat 7/8" Thick 3' x Up to 60' Black/Yellow Chevron Border

Retractable Ergo-Grip Box Cutter With 3 Blades - Pkg Qty 10

Retractable Ergo-Grip Box Cutter With 3 Blades - Pkg Qty 10

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Advantus® Resealable ID Badge Holder, Vertical, 2-5/8" x 3-3/4", Clear, 50/Pack

Advantus® Resealable ID Badge Holder, Vertical, 2-5/8" x 3-3/4", Clear, 50/Pack

Free Shipping

Printed Metallocene Ice Bags, 13-1/2"W x 28"L, 1.75 Mil, Clear, 500/Pack

Printed Metallocene Ice Bags, 13-1/2"W x 28"L, 1.75 Mil, Clear, 500/Pack

These high density plastic bags can be used directly out of the box or on a rack system. The bags come printed with a message "Thank you for shopping with us". These 0.55 mil thick bags come in 250 per box.

Weights & Dimensions

  • Depth 22 in
  • Bottom Gusset 6-1/2 in
  • Width 11 in
  • Length 22 in

Product Details

  • Graphic Text Thank You For Shopping With Us
  • Brand Boardwalk
  • Package Quantity 250
  • Description Thank You Bags
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: JANICE

    Date: February 12, 2021

    Like the handles. And made well.
    Your review:
    Easy to use because of the handles.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Boardwalk "Thank You" Printed Plastic Bags, 11"W x 22"L, 250/Pack

Boardwalk "Thank You" Printed Plastic Bags, 11"W x 22"L, 250/Pack

Item #: WBB29381

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Boardwalk "Thank You" Printed Plastic Bags, 11"W x 22"L, 250/Pack
    Boardwalk "Thank You" Printed Plastic Bags, 11"W x 22"L, 250/Pack
    Boardwalk "Thank You" Printed Plastic Bags, 11"W x 22"L, 250/Pack
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant