SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

3M Aqua-Pure AP110, 5 Micron Porosity Standard Sediment Cartridge - Pkg Qty 2

3M Aqua-Pure AP110, 5 Micron Porosity Standard Sediment Cartridge - Pkg Qty 2

Item #: WBB29752

(3)

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • 1 Week

    • 1 Week
    • 2 Weeks
    • 1 Month
    • 2 Months
    • 3 Months
    • 6 Months
    ?

    AUTO-REORDER

    Auto-Reorder from Globalindustrial.com can make your life easier!

    • Save time and stop worrying about ordering the item you use the most.
    • Change order frequency, delivery schedule and quantity at anytime, all online.
    • Receive automatic email reminders before each delivery that keep you up to date.
    • Its completely FREE, and you can cancel online at any time.

$12.25 ea.

Price: $24.50 / Pkg of 2

Save $1.23 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

3M Aqua-Pure SST1HA, One High Stainless Steel Filter Housing 3/4 NPT Horizontal

3M Aqua-Pure SST1HA, One High Stainless Steel Filter Housing 3/4 NPT Horizontal

Sediment Melt Blown Cartridges 2 1/2"Odx9 7/8"L 10 Micron - Pkg Qty 48

Sediment Melt Blown Cartridges 2 1/2"Odx9 7/8"L 10 Micron - Pkg Qty 48

3M Aqua-Pure AP110-2, 2 High 5 Micron Standard Sediment Cartridge

3M Aqua-Pure AP110-2, 2 High 5 Micron Standard Sediment Cartridge

3M Aqua-Pure® 5 Micron Standard Length Cartridge 2-Pack Chlorine Taste & Odor - Pkg Qty 5

3M Aqua-Pure® 5 Micron Standard Length Cartridge 2-Pack Chlorine Taste & Odor - Pkg Qty 5

3M Aqua-Pure AP817, Large Diameter 25 Micron Sediment, Chlorine Taste & Odor

3M Aqua-Pure AP817, Large Diameter 25 Micron Sediment, Chlorine Taste & Odor

3M Aqua-Pure AP217, AP217 Replacement Cartridge for AP200 Chlorine Taste & Odor, 2 Pack

3M Aqua-Pure AP217, AP217 Replacement Cartridge for AP200 Chlorine Taste & Odor, 2 Pack

Global Industrial™ Industrial Duty Pallet Jack Truck, 27"W x 48"L Forks, 5500 Lb Capacity

Global Industrial™ Industrial Duty Pallet Jack Truck, 27"W x 48"L Forks, 5500 Lb Capacity

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Global Industrial™ Portable Steel Barricade Gate With Casters

Global Industrial™ Portable Steel Barricade Gate With Casters

Global Industrial™ Spring Retractable Steel Hose Reel w/ 3/8" x 25'L Hose, 300 PSI

Global Industrial™ Spring Retractable Steel Hose Reel w/ 3/8" x 25'L Hose, 300 PSI

Sloan® G2 Optima Plus, Battery Powered Sensor Toilet Flushometer, RESS-C, 1.6/3.5GPF

Sloan® G2 Optima Plus, Battery Powered Sensor Toilet Flushometer, RESS-C, 1.6/3.5GPF

3M Aqua-Pure AP101T, Standard Whole House One-High Transparent Valve-in-Head Filter 3/4 NPT

3M Aqua-Pure AP101T, Standard Whole House One-High Transparent Valve-in-Head Filter 3/4 NPT

5 Micron Progressive Porosity Standard Sediment Cartridge - AP1103M Aqua-Pure® standard 5 micron graded density/resin bonded replacement cartridge. Reduces sediment and rust. Maximum flow rate of 8 gallons per minute.



Weights & Dimensions

  • Diameter 2-1/2 in
  • Height 9-3/4 in

Product Details

  • Reduction Claims Sediment
  • Description Replacement Cartridge
  • Gallons per Minute 8 gal/min
  • Type Melt Blown
  • Brand 3M
  • Package Quantity 2
  • PSI 25 - 125 psi
  • Material Cellulose Fibers
  • Manufacturers Part Number AP110
  • Microns 5 mic
  • Color Family White

Compliance & Certifications

  • NSF Certified No
Customer Review

4.0

  • 5 Star

    1
  • 4 Star

    1
  • 3 Star

    1
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: JEFF

    Date: January 28, 2022

    Easy Process
    Your review:
    The person on the phone was very helpful and ensured that I got the correct size filter. The filters arrived quickly. Easy fast process.
  • Reviewer: Anonymous

    Date: March 23, 2018

    Water Filter
    Your review:
    OK filter. The string wound ones last longer and seem to filter better.
  • Reviewer: Anonymous

    Date: August 11, 2012

    Filter really helps
    Your review:
    I've been using these filters since my whole house system was installed and can't believe the sediment and color of the filter when I change it. The water seems much clearer and no odor. Well worth the price of the filter.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
3M Aqua-Pure AP110, 5 Micron Porosity Standard Sediment Cartridge - Pkg Qty 2

3M Aqua-Pure AP110, 5 Micron Porosity Standard Sediment Cartridge - Pkg Qty 2

Item #: WBB29752

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant