discount codeFree shipping over 300

Applied at checkout

+

1-Quart Phlebotomy Sharps Container, Dual Openings, 6-7/16"H x 4-1/4"W x 4-1/4"D, Red

1-Quart Phlebotomy Sharps Container, Dual Openings, 6-7/16"H x 4-1/4"W x 4-1/4"D, Red

Item #: WBB32184

(5)

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • 1 Week

    • 1 Week
    • 2 Weeks
    • 1 Month
    • 2 Months
    • 3 Months
    • 6 Months
    ?

    AUTO-REORDER

    Auto-Reorder from Globalindustrial.com can make your life easier!

    • Save time and stop worrying about ordering the item you use the most.
    • Change order frequency, delivery schedule and quantity at anytime, all online.
    • Receive automatic email reminders before each delivery that keep you up to date.
    • Its completely FREE, and you can cancel online at any time.

Price: $3.99

Save $0.12 with 3% off when you use your Global Industrial Credit Card.

Quantity

Upgrade this item for just $6.76 more

Customers Also Viewed

1-Quart Phlebotomy Sharps Container, Dual Openings, 6-7/16"H x 4-1/4"W x 4-1/4"D, Red

Designed for use in restricted areas such as nurses' stations, med carts, laboratories, ORs and pharmacies. Can be wall-mounted or used freestanding on tabletop or cart.

  • Accommodate a large variety of sizes of sharps
  • Puncture-resistant, leakproof, high-impact plastic
  • Fits phlebotomy trays
  • Dual openings; vertical drop
  • Clear top with lock-tight lid
  • Can be autoclaved or incinerated
  • Easily accessible needle remover
  • 1-Quart capacity
  • Measures 6-7/16"H x 4-1/4"W x 4-1/4"D
  • Meet or exceed OSHA, NIOSH, CDC, and JCAHO Standards


Product Specifications

  • BRANDBemis®
  • MANUFACTURERS PART NUMBER100 030
  • WIDTH INCHES4-1/4
  • DEPTH INCHES4-1/4
  • HEIGHT INCHES6-7/16
  • COLOR FINISHTranslucent Red
  • CONSTRUCTIONPlastic
  • DESCRIPTIONPhlebotomy Sharps Container
  • CAPACITY1 Quart
  • LIDHinged Lid
  • TYPESharps Container
  • PACKAGE QUANTITY1
Customer Review

5.0

  • 5 Star

    4
  • 4 Star

    1
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Hiten

    Date: March 01, 2017

    Sharps Container
    Your review:
    Just what we needed
  • Reviewer: Peter

    Date: February 13, 2014

    G;obal Sharpes
    Your review:
    Excelent Sharpes Container For Individuals
  • Reviewer: Mercedes

    Date: December 18, 2013

    Sharps
    Your review:
    Containers were great for our housekeepers allowed each housekeeper to have a container readily available on their carts, which in turn improved safety and proper disposal of items.
  • Reviewer: Julia OKussick

    Date: January 28, 2013

    Sharpe container
    Your review:
    The size and price was just what We were looking for. I will order them again.
  • Reviewer: Holly

    Date: May 11, 2012

    Not quite what we thought it was
    Your review:
    The container and cover itself are exaclty what we wanted, however we were unaware that this is not secure. We only need very small containers, but the locking wall mounts are not for this size. We are going to have to come up with a way to secure it before we can put it up. It would have been nice to know that before we ordered it.
Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
1-Quart Phlebotomy Sharps Container, Dual Openings, 6-7/16"H x 4-1/4"W x 4-1/4"D, Red

1-Quart Phlebotomy Sharps Container, Dual Openings, 6-7/16"H x 4-1/4"W x 4-1/4"D, Red

Item #: WBB32184

The item above has been added to your shopping list:

List name

Save Item to

Select List

    1-Quart Phlebotomy Sharps Container, Dual Openings, 6-7/16"H x 4-1/4"W x 4-1/4"D, Red
    1-Quart Phlebotomy Sharps Container, Dual Openings, 6-7/16"H x 4-1/4"W x 4-1/4"D, Red
    1-Quart Phlebotomy Sharps Container, Dual Openings, 6-7/16"H x 4-1/4"W x 4-1/4"D, Red
    1-Quart Phlebotomy Sharps Container, Dual Openings, 6-7/16"H x 4-1/4"W x 4-1/4"D, Red
    1-Quart Phlebotomy Sharps Container, Dual Openings, 6-7/16"H x 4-1/4"W x 4-1/4"D, Red

    Be the first to know about our special deals and events!

    Top