+

Frequently Purchased Together
Customers Also Viewed
These trash cans are made with durable, long lasting polyethylene resin. Leak-proof seamless plastic allows easy cleaning and waste disposal. These garbage cans nest when empty to save valuable storage space. These waste containers won't corrode, chip, crack or peel. Rugged rolled formed top rim is reinforced for added strength and durability. Strong grip handles make lifting easy. NSF approved. 1 Year Limited Warranty. Sold individually.
Weights & Dimensions
- Diameter 24 in
- Height 31-1/2 in
Product Details
- Assembly Required Assembled
- Capacity 44 gal
- Type Standard Trash Can
- Brand Global Industrial
- Lid Type Open
- Material Plastic
- Manufacturers Part Number 240462GY
- Shape Round
- Color Family Gray
Most Recent Reviews
- Most Recent Reviews
- Highest Rated Reviews
- Lowest Rated Reviews
-
Reviewer: ENOCH
Date: September 29, 2021
-
Reviewer: TIMOTHY
Date: August 14, 2020
Your review:
good solid can -
Reviewer: Anonymous
Date: March 23, 2018
Your review:
STURDY PLASTIC CANS HAVE PURCHASED BEFORE -
Reviewer: Anonymous
Date: November 26, 2015
Your review:
THIS WAS BOUGHT TO USE ON MY HUSBANDS TRAC VAC FOR HIS LAWN MOWER -
Reviewer: Anonymous
Date: April 02, 2015
Your review:
Just what we needed for a busy church! -
Reviewer: Anonymous
Date: March 30, 2015
Your review:
Heavy and durable. Placed in out production area. -
Reviewer: Anonymous
Date: March 06, 2015
Your review:
exactly as I wanted -
Reviewer: Anonymous
Date: March 11, 2014
Your review:
Price very, very competitive, Delivered with in days, worked well with dolly. -
Reviewer: Anonymous
Date: December 31, 2013
Your review:
Good online description, product made with good quality and met expectations -
Reviewer: Anonymous
Date: October 07, 2013
Your review:
n/a
There are 1 questions and 1 answer for this product.
-
Can you imprint TRASH ONLY on the container
Question Asked By: KENNY, June 30, 2022
Answer This Question
Question Answered By:
-
Product Expert, August 27, 2019
Hello Kenny, unfortunately we cannot add logos or wording to this can, however decals such as model number 138695 are available for purchase separately. Thank you.
-

Global Industrial Heavy Duty Clear Trash Bags - 40-45 Gal, 1.4 Mil, 100 Bags/Case
Item #: 670261
Not Yet Rated
Free Shipping
$79.95

Global Industrial Plastic Trash Can, 44 Gallon, Gray
$59.95
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories