Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial™ Plastic Trash Container Lid, Garbage Can Lid - 44 Gallon Gray

Global Industrial™ Plastic Trash Container Lid, Garbage Can Lid - 44 Gallon Gray

Item #: WB240463GY

(4)

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Gray
  • Black
  • Bright Orange
  • White
  • Blue
  • Red
  • Green
  • Yellow

Gray

Frequently Purchased Together

  • Global Industrial™ Dolly For 20, 32, 44, 55 Gallon Trash Container, 250 Lb. Capacity

    $36.95

  • Global Industrial™ Plastic Trash Container, Garbage Can - 44 Gallon Gray

    $52.95

Price: $9.50

Save $0.48 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1-5 $9.50 ea.
  • Buy 6+ $8.75 ea.

Quantity

Customers Also Viewed

Trash Container Lid, Garbage Can Lid - 44 Gallon Gray

Made with durable, long lasting polyethylene resin. Leak-proof seamless plastic allows easy cleaning and waste disposal. Won't corrode, chip, crack or peel. Lid protect contents and help keep odors in. Lids allow receptacle stacking when in use. NSF approved. Sold individually.

Product Specifications

  • HEIGHT INCHES1-3/8
  • COLOR FINISHGray
  • CONSTRUCTIONPolyethylene Resin
  • TYPEFlat Lid
  • LID TYPEFlat
  • BRANDGlobal Industrial™
  • CAPACITY GALLONS44
Customer Review

4.5

  • 5 Star

    2
  • 4 Star

    2
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: WAYNE

    Date: July 06, 2020

    Lids
    Your review:
    Love my lids... great quality and fit perfect
  • Reviewer: JAMES

    Date: December 31, 2019

    Trash lids
    Your review:
    Was very pleased with the product
  • Reviewer: Anonymous

    Date: February 20, 2017

    If the lid fits...
    Your review:
    This lid is exactly what I needed. Its sleek design and eye-catching color makes for the perfect accessory to our trash can.
  • Reviewer: Anonymous

    Date: November 28, 2014

    Trash container lid 44 gallon
    Your review:
    excellent product
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ Plastic Trash Container Lid, Garbage Can Lid - 44 Gallon Gray

Global Industrial™ Plastic Trash Container Lid, Garbage Can Lid - 44 Gallon Gray

Item #: WB240463GY

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Industrial™ Plastic Trash Container Lid, Garbage Can Lid - 44 Gallon Gray
    Global Industrial™ Plastic Trash Container Lid, Garbage Can Lid - 44 Gallon Gray
    Global Industrial™ Plastic Trash Container Lid, Garbage Can Lid - 44 Gallon Gray
    Global Industrial™ Plastic Trash Container Lid, Garbage Can Lid - 44 Gallon Gray
    Global Industrial™ Plastic Trash Container Lid, Garbage Can Lid - 44 Gallon Gray
    Global Industrial™ Plastic Trash Container Lid, Garbage Can Lid - 44 Gallon Gray
    Global Industrial™ Plastic Trash Container Lid, Garbage Can Lid - 44 Gallon Gray
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant