Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial™ Dolly For 20, 32, 44, 55 Gallon Trash Can, 250 Lb. Capacity

Global Industrial™ Dolly For 20, 32, 44, 55 Gallon Trash Can, 250 Lb. Capacity

Item #: WB240466BK

(62)

Free Shipping

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $44.95

Save $2.25 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Dolly for 20, 32, 44, 55 Gallon Trash Container

Dolly simply twists on and off the base of 20, 32, 44 & 55 gallon trash cans to convert heavy, stationary trash receptacles into easy-to-move portable containers. Dolly includes five 3" non marring swivel casters. 250 lb weight capacity. OSHA listed. Sold individually.

Product Details

  • Type Trash Can Dolly
  • Accessory Type Dolly
  • Brand Global Industrial
  • Assembly Required Assembled
  • Capacity 250 lbs lbs
  • Color Family Black

Weights & Dimensions

  • Height 5 in
  • Diameter 18 in
Customer Review

5.0

  • 5 Star

    50
  • 4 Star

    8
  • 3 Star

    3
  • 2 Star

    0
  • 1 Star

    1

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: DALE

    Date: October 14, 2020

    Nice dolly!!
    Your review:
    Great dolly! Fast shipping.
  • Reviewer: COLEEN JO

    Date: February 27, 2020

    Good timing on a good product
    Your review:
    exactly what we needed it to do - put it right on the container as soon as we got it
  • Reviewer: Anonymous

    Date: July 17, 2019

    Very good casters
    Your review:
    Excellent product. Exactly what I wanted.
  • Reviewer: Anonymous

    Date: September 13, 2018

    Good product
    Your review:
    Just what we needed.
  • Reviewer: Anonymous

    Date: May 05, 2018

    Great Value!!!
    Your review:
    As durable as the same product manufactured by Rubbermaid. Global offered a better deal by volume than other suppliers.
  • Reviewer: Anonymous

    Date: March 26, 2018

    Rolling along
    Your review:
    Fits the other gray trash cans. No problems.
  • Reviewer: Anonymous

    Date: March 23, 2018

    Trash can dolly review
    Your review:
    This item is OK, except the wheels are junk. The bearings were bad on some of the castors on the dollies I purchased. The dolly would freeze up and yo could not move the unit. *Global Management Comment: Sent to CS 032818*
  • Reviewer: Anonymous

    Date: December 14, 2017

    good
    Your review:
    good
  • Reviewer: Anonymous

    Date: June 06, 2017

    Very handy
    Your review:
    It's made of a heavy material, wheels move smooth and is very convenient.
  • Reviewer: Anonymous

    Date: February 19, 2017

    Very functioal
    Your review:
    good quality, good price
Product Q & A

There are 3 questions and 3 answers for this product.

  • Will this dolly fit the Rubbermaid Brute 55 gal, item #WB239010GY?

    Question Asked By: Peter, November 02, 2016

    Answer This Question

    Question Answered By:

    • anonymous

      Hello Peter, Yes this will fit the Rubbermaid Brute 55 gal. Thank you for your interest in our product!

  • Will this fit the Rubbermaid 44 fal Brute?

    Question Asked By: PERRY, October 10, 2016

    Answer This Question

    Question Answered By:

    • anonymous

      Hello Perry, Yes, this model is compatible. Thank you for your insterest in our product!

  • Will this dolly directly sub for the Rubbermaid Brute dolly and fit the 32 gal Brute gray trash cans? It is much cheaper than the Rubbermaid brand. Thanks!

    Question Asked By: Kenneth, September 12, 2014

    Answer This Question

    Question Answered By:

    • Product Expert, September 12, 2014

      Yes, this dolly is compatible with Rubbermaid 32 Gallon Container

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

Global Industrial™ Extra Heavy Duty Black Trash Bags - 55 to 60 Gal, 1.4 Mil, 100 Bags/Case

$69.95

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

1 item(s) added to cart.

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ Dolly For 20, 32, 44, 55 Gallon Trash Can, 250 Lb. Capacity

Global Industrial™ Dolly For 20, 32, 44, 55 Gallon Trash Can, 250 Lb. Capacity

Item #: WB240466BK

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Industrial™ Dolly For 20, 32, 44, 55 Gallon Trash Can, 250 Lb. Capacity
    Global Industrial™ Dolly For 20, 32, 44, 55 Gallon Trash Can, 250 Lb. Capacity
    Global Industrial™ Dolly For 20, 32, 44, 55 Gallon Trash Can, 250 Lb. Capacity
    Global Industrial™ Dolly For 20, 32, 44, 55 Gallon Trash Can, 250 Lb. Capacity
    Global Industrial™ Dolly For 20, 32, 44, 55 Gallon Trash Can, 250 Lb. Capacity
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant