Take 15% off your entire order!

Offer applied at checkout

+

EZ Moves™  4' Foam Pad Pull Slides, 48"L x 5"W, Set Of 2

EZ Moves™ 4' Foam Pad Pull Slides, 48"L x 5"W, Set Of 2

Item #: WB251306

(39)

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • EZ Moves™ 02-04 Furniture Slides 9-1/2"L x 5-3/4"W (Set of 4)

    $22.00

  • Forearm Forklift® L74995R Lifting and Moving Straps 700 Lb. Capacity

    $23.00

  • American Moving Supplies FP2009 ProMulti Protective Quilted Moving Blanket Pads - Pkg Qty 12

    $156.00

$29.99 up to 10% OFF

Price: $26.95

Save $1.35 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

EZ Moves™ 4 foot Pull Slides 48"L x 5"W (Set of 2)

Constructed of a rubber top and a plastic bottom for long lasting durability. Allows fully loaded furniture to be moved with ease. Bulky items can be pushed or pulled with slides positioned underneath. Low friction, plastic bottom glides over carpet, vinyl or tile floor, while rubber top surface firmly grips the item. Size is 48"L x 5"W. Quantity is Set of 2.

Product Specifications

  • LENGTH INCHES48
  • WIDTH INCHES5
  • COLOR FINISHBlack Pad & White Slide
  • ASSEMBLYAssembled
  • BRANDEZ Moves™
  • CONSTRUCTIONEVA Foam Pad / Plastic Slide
  • MANUFACTURERS PART NUMBER05-02-12
  • PACKAGE QUANTITYSet of 2 Slides
  • REFERENCE #EZFPS
  • TYPE48"L x 5"W Pads (Set of 2)
Customer Review

5.0

  • 5 Star

    30
  • 4 Star

    6
  • 3 Star

    2
  • 2 Star

    0
  • 1 Star

    1

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: DOUGLAS

    Date: September 02, 2020

    Furniture sled's
    Your review:
    I haven't used the new one's yet but I've used them before they work great. I'm happy to have another set
  • Reviewer: MARIA

    Date: June 18, 2020

    Thanks
    Your review:
    Very helpful
  • Reviewer: HUGH

    Date: January 05, 2020

    Worth the money
    Your review:
    Works great. Wish it came with the cords to pull the furniture.
  • Reviewer: Mark

    Date: December 24, 2019

    Must have
    Your review:
    They work out awesome it’s a must have for any one moving or changing furniture around in your house
  • Reviewer: Anonymous

    Date: November 25, 2019

    Skids
    Your review:
    Excellent product, great for WOMEN to use!!!!!
  • Reviewer: Anonymous

    Date: November 07, 2018

    The Product was just what I wanted! Thank You !
    Your review:
    It works Great !
  • Reviewer: Anonymous

    Date: March 23, 2018

    Pull sliders
    Your review:
    The pull sliders were recommended by a fellow worker. They have performed exactly as needed to move heavy cabinets, and other furniture on carpet.
  • Reviewer: Anonymous

    Date: December 06, 2017

    e-z movers
    Your review:
    we used them on a Fridge. and they worked great.
  • Reviewer: Anonymous

    Date: December 01, 2017

    Makes moving easy.
    Your review:
    I needed to move full filing cabinets and the EZ Moves eliminated having to remove all the files to move the cabinet. They slid over the carpet with no problem.
  • Reviewer: Anonymous

    Date: January 23, 2015

    EZ MOVERS
    Your review:
    Movers are great to slid lift chairs from room to room. Saves on back and arm claims.
Product Q & A

There are 2 questions and 2 answers for this product.

  • Maximum weight that can be moved?

    Question Asked By: July 30, 2012

    Answer This Question

    Question Answered By:

    • anonymous

      Please note that this item does not have a weight capacity as the MFG has never experienced a piece of furniture un moveable with this product.

  • Maximum weight that can be moved?

    Question Asked By: July 30, 2012

    Answer This Question

    Question Answered By:

    • anonymous

      Please note that this item does not have a weight capacity as the MFG has never experienced a piece of furniture un moveable with this product.

Popular item in this category

EZ Moves™ 02-04 Furniture Slides 9-1/2"L x 5-3/4"W (Set of 4)

Item #: 251305

(10)

Ships same day.

$22.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
EZ Moves™  4' Foam Pad Pull Slides, 48"L x 5"W, Set Of 2

EZ Moves™ 4' Foam Pad Pull Slides, 48"L x 5"W, Set Of 2

Item #: WB251306

The item above has been added to your shopping list:

List name

Save Item to

Select List

    EZ Moves™  4' Foam Pad Pull Slides, 48"L x 5"W, Set Of 2
    EZ Moves™  4' Foam Pad Pull Slides, 48"L x 5"W, Set Of 2
    EZ Moves™  4' Foam Pad Pull Slides, 48"L x 5"W, Set Of 2
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant