Take 15% off your entire order!

Offer applied at checkout

Mediumweight 16-Lb. Filler Paper, 11x8-1/2, 5/16" College Rule, 500 Sheets/Pack

Mediumweight 16-Lb. Filler Paper, 11x8-1/2, 5/16" College Rule, 500 Sheets/Pack

Item #: WBB41800

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $46.95

Save $2.35 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1 $46.95 ea.
  • Buy 2 $39.95 ea.
  • Buy 3+ $37.95 ea.

Quantity

Customers Also Viewed

MEDIUMWEIGHT 16-LB. FILLER PAPER, 11X8-1/2, 5/16" COLLEGE RULE, 500 SHEETS/PACK

Mediumweight 16-lb. Filler Paper, 11x8-1/2, 5/16" College Rule, 500 Sheets/Pack Three-hole punched for use in standard three-ring binders.

Larger Quantity Quotes Available. Please call 1-888-978-7759.


This product arrives to most customers in 2-3 business days.

Product Specifications

  • WIDTH INCHES8-1/2
  • HEIGHT INCHES11
  • COLOR FINISHWhite
  • BRANDTops®
  • DESCRIPTIONMediumweight Filler Paper
  • MANUFACTURERS PART NUMBERTOP62349
  • PACKAGE QUANTITY500 Sheets/Pack
  • PAPER TYPEFiller & Graph Paper
  • PAPER WEIGHT (LB)16
  • RED MARGIN RULEYes
  • RULE SIZE5/16 in
  • RULINGCollege
  • SHEETS500
  • TYPEFiller Paper
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Mediumweight 16-Lb. Filler Paper, 11x8-1/2, 5/16" College Rule, 500 Sheets/Pack

Mediumweight 16-Lb. Filler Paper, 11x8-1/2, 5/16" College Rule, 500 Sheets/Pack

Item #: WBB41800

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant