take 10% off our everday low prices!

Offer applied at final checkout

+

Bestar® Credenza - 71" - Slate & Sandstone - Connexion Series

Bestar® Credenza - 71" - Slate & Sandstone - Connexion Series

Item #: WB238588SS

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Interion® Office Chair Mat for Carpet - 36"W x 48"L with 20" x 10" Lip - Straight Edge

    $23.95

  • Bestar® Keyboard Shelf & CPU Platform - Sandstone - Connexion Series

    $73.95

  • Interion® Office Chair Mat for Hard Floor - 36"W x 48"L with 20" x 10" Lip - Straight Edge

    $23.95

$262.93 up to 45% OFF

Price: $144.95

Save $7.25 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Credenza
This modular office furniture collection creates a modern and contemporary office environment with function & style. This office furniture features durable 1" thick surfaces with a scratch, stain and scorch resistant melamine finish. All work surfaces are finished with a deluxe 2.5 mm shock-resistant PVC edge. Credenza features a 1/3 height modesty panel. Meets ANSI/BIFMA standards. Easy assembly. 10 Year Limited Warranty.


View the Connexion collection here.

Product Specifications

  • WIDTH INCHES71-1/8
  • DEPTH INCHES23-3/8
  • HEIGHT INCHES30-3/8
  • ASSEMBLYUnassembled
  • BRANDBestar®
  • DESCRIPTIONCredenza
  • COLLECTIONConnexion
  • LIMITED WARRANTY10 Years
  • SHAPERectangle
  • TOP CONSTRUCTIONMelamine
  • TOP COLORGray
  • FRAME COLORBeige
  • MANUFACTURERS PART NUMBER93612-59
  • TYPECredenza
  • FRAME CONSTRUCTIONMelamine
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Bestar® Credenza - 71" - Slate & Sandstone - Connexion Series

Bestar® Credenza - 71" - Slate & Sandstone - Connexion Series

Item #: WB238588SS

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top