take 10% off our everday low prices!

Offer applied at final checkout

+

Louvered Wall Panel Without Bins 27x21 Gray - Pkg Qty 2

Louvered Wall Panel Without Bins 27x21 Gray - Pkg Qty 2

Item #: WB239956

(2)

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

$23.00 ea.

Price: $46.00 / Pkg of 2

Save $2.30 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

LOUVERED WALL PANELS WITHOUT BINS
Steel Louvered Panels Mount To Wall, Benches, Cabinets Or Carts To Provide Convenient, Out-Of-The-Way Storage Of Hanging Bins.


Louvered panels are made from heavy duty 16 gauge cold rolled steel with a gray baked enamel finish that ensures years of use. Louvers hold a variety of different Hanging Stacking Bin sizes to provide storage for multiple uses. Pre-drilled holes allow easy wall mounting (hardware not included).

Customize your louvered panel with our full selection of Stacking Bins.

Product Specifications

  • WIDTH INCHES27
  • HEIGHT INCHES21
  • ASSEMBLYAssembled
  • BIN BRAND--
  • BIN COLOR--
  • BIN WIDTH--
  • BIN DEPTH--
  • BIN HEIGHT--
  • BIN QUANTITY--
  • BRANDGlobal Industrial™
  • COLOR FINISHGray
  • CONSTRUCTIONSteel
  • MANUFACTURERS PART NUMBERLPA2721-2
  • OPTIONWithout Bins
  • PACKAGE QUANTITY1
  • PRODUCT FAMILYWall Panels
  • PRODUCT GROUPLouvered Panel
  • WEIGHT LBS11
Customer Review

4.5

  • 5 Star

    1
  • 4 Star

    1
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: MARY

    Date: June 26, 2017

    Buyer
    Your review:
    Good price and delivery
  • Reviewer: Ryan

    Date: December 18, 2014

    good for inventory bins
    Pros:
    Good for mounting plastic bins on the wall
    Cons:
    Where the screw goes through the hole it is difficult to place a bin there
Product Q & A

There are 1 questions and 1 answer for this product.

  • ow many 4 1/8 bins can go across?

    Question Asked By: Ty, August 29, 2016

    Answer This Question

    Question Answered By:

    • anonymous

      Hello Ty, The unit should fit about 6 bins across. Thank you for your interest in our product!

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Louvered Wall Panel Without Bins 27x21 Gray - Pkg Qty 2

Louvered Wall Panel Without Bins 27x21 Gray - Pkg Qty 2

Item #: WB239956

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Louvered Wall Panel Without Bins 27x21 Gray - Pkg Qty 2
    Louvered Wall Panel Without Bins 27x21 Gray - Pkg Qty 2

    Be the first to know about our special deals and events!

    Top