+

Frequently Purchased Together
Customers Also Viewed
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Raychem® WinterGard Wet® Heat Cable B612050, 50 Ft. box 6-Watt 120V - H612050
50 Ft. box 6-Watt WinterGard Wet Heating Cable 120V. 50 feet of 6-Watt per foot @ 40°F 120V WinterGard Wet Heating Cable for pipe freeze protection applications on metal or plastic pipes up to 6 inches in diameter, in wet or dry locations only. Also for use in roof/gutter de-icing applications. This product MUST be used with one of two available Power Connection Kits. The H900 ( #B49344) Hardwire Power Connection (includes end seal) is used for hardwiring directly into a junction box (not included). The H908 ( #B49346) Plug-In Power Connection with built-in ground fault protection (includes end seal) is used for plugging into a standard 120V three-prong, grounded electrical outlet. Note: The National Electrical Code requires the use of ground-fault protection of equipment to reduce the risk of fire caused by damage or improper installation. All installations must also comply with applicable local codes and standards.
50 Ft. box 6-Watt WinterGard Wet Heating Cable 120V. 50 feet of 6-Watt per foot @ 40°F 120V WinterGard Wet Heating Cable for pipe freeze protection applications on metal or plastic pipes up to 6 inches in diameter, in wet or dry locations only. Also for use in roof/gutter de-icing applications. This product MUST be used with one of two available Power Connection Kits. The H900 ( #B49344) Hardwire Power Connection (includes end seal) is used for hardwiring directly into a junction box (not included). The H908 ( #B49346) Plug-In Power Connection with built-in ground fault protection (includes end seal) is used for plugging into a standard 120V three-prong, grounded electrical outlet. Note: The National Electrical Code requires the use of ground-fault protection of equipment to reduce the risk of fire caused by damage or improper installation. All installations must also comply with applicable local codes and standards.
Weights & Dimensions
- Length 50 ft
- Bus Wire Gauge 16 AWG
- Thickness 0.215 in
Product Details
- Voltage 120 V
- Assembly Required Yes
- Description Self Regulating
- Type Heating Cable
- For Use With Pipes, Roofs, Gutters and Leaders
- Max Exposure Temperature 150 °F
- Brand Raychem
- Manufacturers Part Number H612050
- Plug Type Hardwired
- Watts per Foot 6
- Max Circuit Length on Roof 150 ft
- Max Circuit Length on Pipe 200 ft
Warranty
- Warranty 2 yr
Compliance & Certifications
- Certifications UL Listed, CSA Certified
⚌
Photo/Video Gallery
Customer Review
Product Q & A
There are no questions for this product.
Accessories

Raychem® Hanger Bracket Kit H915
Item #: B2211924
Not Yet Rated
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$33.95

Raychem® WinterGard Wet® Heat Cable H612050, 50 Ft. box 6-Watt 120V
$405.95
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories