Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial™ 60" Center Shelf-Blue

Global Industrial™ 60" Center Shelf-Blue

Item #: WB253970BL

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $88.95

Save $4.45 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

EXTRA HEAVY DUTY SECURITY CABINET BENCHES
60"L Cabinet Center Shelf
Durable steel with powder coat finish. Easily installs inside security cabinet to add storage to your enclosed area.

Product Specifications

  • ACCESSORY WIDTH INCHES60
  • CAPACITY LBS (Evenly Distributed)150
  • COLOR FINISHBlue
  • ASSEMBLYUnassembled
  • BRANDGlobal Industrial™
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Global Industrial™ 60" Center Shelf-Blue

Item #: 253970ABL

(1)

Ships same day.

$88.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ 60" Center Shelf-Blue

Global Industrial™ 60" Center Shelf-Blue

Item #: WB253970BL

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Industrial™ 60" Center Shelf-Blue
    Global Industrial™ 60" Center Shelf-Blue
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant