+

Customers Also Viewed
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Add another level to your bulk rack for more storage space. Includes one pair of Z-form beams, wood decking and 6 deck supports. Beams are made with 3-1/2"H x 12 gauge Z-formed steel for extra strength. Features three large 1" hooks on each end for positive connection to uprights. Wood deck is made from 5/8" thick pre-cut high density particleboard with square edging. Deck supports provide added strength and support for greater capacity. Easily attaches to beams for tool-free installation. Gray powder coat finish.
Weights & Dimensions
- Depth 24 in
- Width 96 in
- Weight Capacity 2,150 lbs
- Weight 74.40 lbs
Product Details
- Assembly Required Unassembled
- Number of Shelves 1
- Brand Global Industrial
- Material Steel
- Manufacturers Part Number 504287A
- Shelf Capacity 2150 lbs
- Shelf Material Wood Deck
- Color Family Gray
⚌
Photo/Video Gallery
-
Additional Level 96"W x 24"D Wood Deck
-
-
-
-
-
-
-
-
-
Customer Review
Most Recent Reviews
- Most Recent Reviews
- Highest Rated Reviews
- Lowest Rated Reviews
-
Reviewer: MICHAEL
Date: November 01, 2020
-
Reviewer: Ron
Date: October 21, 2020
Your review:
I think these shelving sections are the best available. The price is a little high and the shipping costs are higher but shipping by truck is the only way to go. They assemble with little problem but it is helpful to have a small sledge. The biggest problem is the truck lines which bend the tangs on the side Z-beams. I have only used the wood shelves which fit my needs. -
Reviewer: Anonymous
Date: March 10, 2018
Your review:
The product is very stable and solid. I weigh 250 lbs and climb these racks to get to the top shelf at times and there is no shaking or wobbling.
Product Q & A
There are no questions for this product.

Global Industrial Additional Level, Wood Deck, 96"Wx24"D
$149.95
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories