Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB504471A

Global Industrial™ Additional Shelf, Extra Heavy Duty Rack, Wire Deck, 96"W x 36"D, Gray

Product Description
Add another level to your bulk rack for more storage space. Includes one pair of Z-form beams, wire decking and 6 deck supports. Beams are made with 3-1/2"H x 12 gauge Z-formed steel for extra strength. Features three large 1" hooks on each end for positive connection to uprights. Durable steel wire mesh decking is made from 1/4" thick x 4 gauge welded wire steel with gray epoxy finish. Decking has 3 sq. in. openings to allow light, air and sprinkler penetration and reduce dust accumulation. Deck supports provide added strength and support for greater capacity. Easily attaches to beams for tool-free installation. Gray powder coat finish.

PRICE
$155.95

1
1
Available on or around 11/18/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width96 in
Depth36 in

Product Details

Assembly RequiredYes
TypeAdditional Level
Shelf TypeDouble Rivet Z Beam
Shelf Capacity2150 lbs
MaterialWire Deck
Deck TypeWire
ColorGray
Manufacturers Part Number504471A
BrandGlobal Industrial

Warranty

Warranty1 Year Limited