SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

+

Quantum Plastic Tool Caddy TC-500BL - Pkg Qty 6

Quantum Plastic Tool Caddy TC-500BL - Pkg Qty 6

Item #: WB442138BL

(3)

Enter zip code for delivery date estimate

Shipping to 10465 change

$13.25 ea.

Price: $79.50 / Pkg of 6

Save $3.98 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Quantum Plastic Tool Caddy TC-500GY - Pkg Qty 6

Quantum Plastic Tool Caddy TC-500GY - Pkg Qty 6

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Global Industrial™ Plastic Stack & Hang Bin, 5-1/2"W x 14-3/4"D x 5"H, Blue - Pkg Qty 12

Global Industrial™ Plastic Stack & Hang Bin, 5-1/2"W x 14-3/4"D x 5"H, Blue - Pkg Qty 12

Free Shipping

Global Industrial™ Upright Dust Pan & Lobby Broom Combo Kit

Global Industrial™ Upright Dust Pan & Lobby Broom Combo Kit

Global Industrial™ Folding Wire Container 32"L x 20"W x 21"H, 1000 Lb. Capacity

Global Industrial™ Folding Wire Container 32"L x 20"W x 21"H, 1000 Lb. Capacity

Global Industrial™ Stack and Nest Storage Container SNT300 No Lid 29-1/2 x 19-1/2 x 15, Gray - Pkg Qty 3

Global Industrial™ Stack and Nest Storage Container SNT300 No Lid 29-1/2 x 19-1/2 x 15, Gray - Pkg Qty 3

Justrite Dispensing Can, 4"D x 10-1/2"H, 1 Quart, Polyethylene, Red - 14010

Justrite Dispensing Can, 4"D x 10-1/2"H, 1 Quart, Polyethylene, Red - 14010

NESTABLE PLASTIC TOOL CADDY
Industrial strength, hand held caddy stores and transports tools and supplies. Made with high density polypropylene reinforced with ribs for support. Deep compartments hold tools, supplies and loose parts. Comfort grip handle for easy lifting. Tool caddy nests when empty for compact storage. Measures 18-1/4"L x 13-3/4"W x 8-3/4"H. Sold in carton quantities of 6.

Weights & Dimensions

  • Width 13-3/4 in
  • Length 18-1/4 in
  • Height 8-3/4 in

Product Details

  • Description Plastic Tool Caddy - Quantum TC-500BL
  • Stack and/or Nest Nest
  • Package Quantity 6
  • Brand Quantum Storage Systems
  • Material Plastic
  • Manufacturers Part Number TC-500BL
  • Color Family Blue
Customer Review

5.0

  • 5 Star

    2
  • 4 Star

    1
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: August 12, 2016

    https://www.globalindustrial.com/product?itemKey=3
    Your review:
    These were purchased for safety first aid caddy's.They worked out great!
  • Reviewer: Anonymous

    Date: August 08, 2011

    Plastic Tool Caddy
    Your review:
    I am a kindergarten teacher. I ordered this product to use in my classroom as a means to carry around scissors, glue, crayons, and pencils for six students at a time. I know this product came in a set of 6, but I will use just 4 for student use and 2 for me! These are much sturdier than what is offered in a standard teacher supply catalog and will last for years!
  • Reviewer: Anonymous

    Date: April 28, 2011

    Handy and sturdy
    Your review:
    Comfortable handle. Good value.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Quantum Plastic Tool Caddy TC-500BL - Pkg Qty 6

Quantum Plastic Tool Caddy TC-500BL - Pkg Qty 6

Item #: WB442138BL

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Quantum Plastic Tool Caddy TC-500BL - Pkg Qty 6
    Quantum Plastic Tool Caddy TC-500BL - Pkg Qty 6
    Quantum Plastic Tool Caddy TC-500BL - Pkg Qty 6
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant