take 10% off our everday low prices!

Offer applied at final checkout

Windex Glass Cleaner, 32 oz. Trigger Spray Bottle, 12 Bottles - 695237

Windex Glass Cleaner, 32 oz. Trigger Spray Bottle, 12 Bottles - 695237

Item #: WBB56789

(1)

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

$100.92 up to 36% OFF

Price: $69.95

Save $3.50 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1 $69.95 ea.
  • Buy 2+ $64.95 ea.

Quantity

Customers Also Viewed

Windex Glass Cleaner, 32 oz. Trigger Spray Bottle, 12 Bottles - 695237

Windex® Glass Cleaner is perfect for cleaning windows, mirrors, glass shower doors, glass top stoves, and more. Thanks to its formulation with Ammonia-D®, it starts working on fingerprints, dirt, and other messes even before you wipe. Won't streak or leave a film. Also cleans sealed marble, sealed granite, stainless steel, UV-protected windows, factory-installed low-E coated windows, glass frames and other glass décor, bathroom fixtures like those made of chrome, lead or flint glass, Plexiglas®*, Lucite®*, tile, plastic, vinyl and aluminum. Bottles are shipped capped with trigger attached to ensure no leakage with shipment. No need to purchase a separate trigger.

*Plexiglas® is a registered trademark of Arkema France. *Lucite® is a registered trademark of Lucite International, Inc.

Product Specifications

  • SCENTUnscented
  • BRANDWindex®
  • MANUFACTURERS PART NUMBER695237
  • PACKAGE QUANTITY12 Bottles
  • SIZE TYPE32 oz. Trigger Spray Bottle
  • TYPERTU
  • DESCRIPTIONGlass Cleaner
  • STYLELiquid
  • SUGGESTED APPLICATIONSGeneral Purpose, Bathroom, Breakroom, Kitchen, Office, Exam Room, Classroom
  • DIRT TYPESBody Oils, Dust, Fingerprints, Grease, Grime, Smudges, Water-Based Soil
  • APPLICABLE MATERIALSCeramics, Enamel, Fiberglass, Glass, Laminates, Metal, Plastic, Vinyl
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Julie

    Date: December 04, 2013

    Windex
    Your review:
    Product arrived when and in the condition expected.
Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

Windex Multi-Surface Disinfectant Cleaner, 32 oz. Trigger Spray Bottle, 12 Bottles - 682266

Item #: WBB56789

(1)

Ships same day.

$65.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Windex Glass Cleaner, 32 oz. Trigger Spray Bottle, 12 Bottles - 695237

Windex Glass Cleaner, 32 oz. Trigger Spray Bottle, 12 Bottles - 695237

Item #: WBB56789

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top