+

Frequently Purchased Together
Customers Also Viewed
60W Desk
Interion® By Global Industrial Office partition furniture helps optimize your partitioned work space, while adding functionality and storage. These modular components are made with 1 thick scratch resistant laminate work surfaces on Black finished steel frame. Desktops include 2-3/16" diameter cable management grommet opening(s). Desk includes modesty panel and adjustable leveling glides. Purchase with Optional Bridge, Return or Peninsula to create L & U-shaped workstation. Easy assembly. 1 Year Limited Warranty.
Product Specifications
- WIDTH INCHES60
- DEPTH INCHES24
- HEIGHT INCHES30
- ASSEMBLYUnassembled
- BRANDInterion® By Global Industrial
- CONSTRUCTIONLaminate top with steel frame
- DESCRIPTION60" Desk
- FRAME COLORBlack
- TOP FINISHCherry
- Base Model Number240265
- TYPEFurniture
- FURNITURE TYPEDesk
-
Panel Video
-
-
-
-
-
-
-
-
-
-
-
-
-
Most Recent Reviews
- Most Recent Reviews
- Highest Rated Reviews
- Lowest Rated Reviews
-
Reviewer: Anonymous
Date: September 17, 2014
-
Reviewer: Anonymous
Date: April 22, 2013
Your review:
Nice quality for our staff room. No durable for an everyday work environment -
Reviewer: Anonymous
Date: July 27, 2012
Your review:
Very pleased with the product. Shipping was very quick. I will use Global Industrial again.
There are 1 questions and 1 answer for this product.
-
Are these desks sturdy enough to hold heavy equipment? I have a very heavy audio mixing console that I need a desk for, but I don't know if there is a weight limit for the desk.
Question Asked By: Eric, January 16, 2015
Answer This Question
Question Answered By:
-
Product Expert, January 16, 2015
We don't suggest putting anything over 400 pounds (evenl distributed) on these desks. Putting weight at only the edges of these desks may cause them to tip.
-

Interion® Office Chair Mat for Carpet - 36"W x 48"L with 20" x 10" Lip - Straight Edge
Item #: 607899
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$44.95
Upgrade this item for just $35.00 more
Interion® Open Plan Office Desk - 60"W x 24"D x 29"H - Charcoal Top with Black Legs
Item #: 695590
Ships same day.
$229.95
compare items
Interion® 60" Desk Cherry
$194.95
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories