Take 15% off your entire order!

Offer applied at checkout

+

Rubbermaid® 2005 Heavy Duty Dust Pan

Rubbermaid® 2005 Heavy Duty Dust Pan

Item #: WB240773

(3)

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

$8.98 up to 32% OFF

Price: $6.10

Save $0.30 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Rubbermaid® 2005 Heavy Duty Dust Pan

Heavy duty plastic dustpan features a thinner front edge for improved dirt and waste pick up. Deeper collection area to help reduce spillage. Lobby dust pan is made from polypropylene with molded-in serrated teeth for counter duster cleaning. Dimensions - 12-1/4"L x 8-1/4"W x 2-5/8"D.

Product Specifications

  • LENGTH INCHES8-1/4
  • WIDTH INCHES12-1/4
  • DEPTH INCHES2-5/8
  • COLOR FINISHGray
  • BRANDRubbermaid® Commercial
  • CONSTRUCTIONPlastic
  • DESCRIPTIONHandheld Dust Pan
  • HANDLE MATERIALPlastic
  • MANUFACTURERS PART NUMBERFG200500CHAR
  • PACKAGE QUANTITY1
  • TYPEHandheld/No Lid
  • REFERENCE # 2005
  • Base Model Number240773
Customer Review

4.0

  • 5 Star

    1
  • 4 Star

    1
  • 3 Star

    1
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Thomas

    Date: May 27, 2020

    Dustpan rate
    Your review:
    Sturdy. Ultimately I would like metal.. Good quality. Cheap plastic was. crummy threw it out. This one good.
  • Reviewer: Anonymous

    Date: March 06, 2018

    Great Unit
    Your review:
    Excellent dust pan - great size & features.
  • Reviewer: Anonymous

    Date: June 22, 2015

    dust pan
    Your review:
    good quality dustpan for the price
Product Q & A

There are no questions for this product.

Popular item in this category

Rubbermaid® Lobby Broom FG637400BLA - Pkg Qty 6

Item #: 240776

(1)

Ships same day.

$48.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Rubbermaid® 2005 Heavy Duty Dust Pan

Rubbermaid® 2005 Heavy Duty Dust Pan

Item #: WB240773

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Rubbermaid® 2005 Heavy Duty Dust Pan
    Rubbermaid® 2005 Heavy Duty Dust Pan
    Rubbermaid® 2005 Heavy Duty Dust Pan
    Rubbermaid® 2005 Heavy Duty Dust Pan
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant