take 10% off our everday low prices!

Offer applied at final checkout

Cambro 1014FF163 - Tray Fast Food 10" x 14",  Red - Pkg Qty 24

Cambro 1014FF163 - Tray Fast Food 10" x 14", Red - Pkg Qty 24

Item #: WBB63404

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$2.33 ea.

Price: $55.92 / Pkg of 24

Save $2.80 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Cambro 1014FF163 - Tray Fast Food 10" x 14", Red

This Fast Food Tray is perfect for self-serve and quick-serve dining in schools, colleges or restaurants. This Fast Food Tray features highly durable, long lasting polypropylene construction. An attractively textured surface hides scratches and keeps trays looking clean. 10"L x 14"W. Sold in quantities of 24.

Product Specifications

  • LENGTH INCHES10
  • WIDTH INCHES14
  • COLOR FINISHRed
  • BRANDCambro
  • MANUFACTURER PART NUMBER1014FF163
  • PACKAGE QUANTITY24/Case Pack Each
  • SHAPERectangular
  • TYPEFast Food Tray
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

Cambro 1216FF119 - Tray Fast Food 12" x 16", Sherwood Green - Pkg Qty 24

Item #: WBB63404

Not Yet Rated

Usually ships in 15 to 18 days

$66.96

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Cambro 1014FF163 - Tray Fast Food 10" x 14",  Red - Pkg Qty 24

Cambro 1014FF163 - Tray Fast Food 10" x 14", Red - Pkg Qty 24

Item #: WBB63404

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top