take 10% off our everday low prices!

Offer applied at final checkout

+

Aluminum Team Bench - 6'L

Aluminum Team Bench - 6'L

Item #: WB248727

(1)

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • 72
  • 96
  • 180
  • 252

72

Price: $203.95

Save $10.20 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

ALUMINUM TEAM BENCH by GLOBAL INDUSTRIAL
Bench without Back
Perfect for your soccer, football, or sports field, this sports bench offers seating for players and spectators alike. Portable and/or Surface Mount these team benches utilize 2" thick x 10"W extruded aluminum alloy seats with end caps coated with a clear anodized finish for durability. Seat supports are constructed of welded mill finish aluminum angle. The supports are spaced at 6' centers and joined by a bolted strut angle to provide proper strength and stability. Hardware included.

Team Bench dimensions: 72"L x 10"W x 18"H

Product Specifications

  • LENGTH INCHES72
  • WIDTH INCHES10
  • WIDTH FEET6
  • HEIGHT INCHES18
  • COLOR FINISHSilver
  • ASSEMBLYUnassembled
  • BRANDGT Grandstands
  • CONSTRUCTIONAluminum
  • DESCRIPTIONWithout Back
  • FRAME COLORSilver
  • FRAME CONSTRUCTIONAluminum
  • MANUFACTURERS PART NUMBERPK-SSA06-G
  • SEAT LENGTH INCHES72
  • SEAT WIDTH INCHES10
  • SEAT HEIGHT INCHES18
  • SEAT THICKNESS INCHES2
  • TOP FINISHAluminum with Clear Coat Finish
  • TYPEAluminum Bench
  • STYLEFlat Bench
  • MOUNT TYPESurface
Customer Review

4.0

  • 5 Star

    0
  • 4 Star

    1
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: STU

    Date: September 08, 2015

    Bench sit well for us.
    Your review:
    Light weight, easy to assemble. Exactly what we were looking for.
    Pros:
    Light Weight.
    Cons:
    Need spacers for mounting on hard surface allowing easy cleaning under legs.
Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

10' Aluminum Team Bench without Back, Portable

Item #: WB248727

Not Yet Rated

Usually ships in 2 to 5 days

$257.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Aluminum Team Bench - 6'L

Aluminum Team Bench - 6'L

Item #: WB248727

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Aluminum Team Bench - 6'L
    Aluminum Team Bench - 6'L
    Aluminum Team Bench - 6'L
    Aluminum Team Bench - 6'L
    Aluminum Team Bench - 6'L
    Aluminum Team Bench - 6'L
    Aluminum Team Bench - 6'L
    Aluminum Team Bench - 6'L
    Aluminum Team Bench - 6'L
    Aluminum Team Bench - 6'L
    Aluminum Team Bench - 6'L

    Be the first to know about our special deals and events!

    Top