Take 15% off your entire order!

Offer applied at checkout

+

Interion® 48" Desk Cherry

Interion® 48" Desk Cherry

Item #: WB240279CH

(5)

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Cherry
  • Gray
  • Rustic Gray
  • Walnut
  • Mahogany

Cherry

Frequently Purchased Together

  • Interion® Table Top Connector Bracket, 23-5/8"L x 3-1/8"W x 3-1/8"D

    $12.50

  • Global Industrial™ Low Profile Adjustable Keyboard Tray, 20-1/8"W x 11"D, Black

    $92.95

  • Global Industrial™ Mouse Tray, 8"W x 8"D, 360° Rotation, Black, 1/Pack

    $35.95

Price: $185.95

Save $9.30 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Interion® OFFICE PARTITION FURNITURE
48W Desk
Interion® By Global Industrial Office partition furniture helps optimize your partitioned work space, while adding functionality and storage. These modular components are made with 1 thick scratch resistant laminate work surfaces on Black finished steel frame. Desktops include 2-3/16" diameter cable management grommet opening(s). Desk includes modesty panel and adjustable leveling glides. Purchase with Optional Bridge, Return or Peninsula to create L & U-shaped workstation. Easy assembly. 1 Year Limited Warranty.

Product Specifications

  • WIDTH INCHES48
  • DEPTH INCHES24
  • HEIGHT INCHES30
  • COLOR FINISHCherry
  • ASSEMBLYUnassembled
  • BRANDInterion® By Global Industrial
  • CONSTRUCTIONLaminate top with steel frame
  • DESCRIPTION48" Desk
  • FRAME COLORBlack
  • TOP FINISHCherry
  • Base Model Number240279
  • TYPEFurniture
  • FURNITURE TYPEDesk
Customer Review

5.0

  • 5 Star

    4
  • 4 Star

    0
  • 3 Star

    1
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: FRANK

    Date: May 07, 2020

    Great value- well constructed.
    Your review:
    Very sturdy, good value and just the right size for my need. It was easy to assemble too.
  • Reviewer: Anonymous

    Date: March 23, 2018

    QUALITY DESK, GREAT PRICE
    Your review:
    This is a great desk. looks elegant, it's sturdy, and holds a lot of weight. easy to assemble too.
  • Reviewer: Anonymous

    Date: March 23, 2018

    Nice finished desk!
    Your review:
    Easy to assemble, all parts and pieces were included. Finish is nice on both wood and metal surfaces.
  • Reviewer: Anonymous

    Date: September 17, 2014

    Computer Desk
    Your review:
    built 3 great desks
  • Reviewer: Anonymous

    Date: December 26, 2012

    Decent desk, requires assembly two person
    Your review:
    overall nice desk, i ordered four, some with damage and i am waiting to hear back from global . two person assembly . approx 15-25 min per desk
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Interion® 48" Desk Cherry

Interion® 48" Desk Cherry

Item #: WB240279CH

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Interion® 48" Desk Cherry
    Interion® 48" Desk Cherry
    Interion® 48" Desk Cherry
    Interion® 48" Desk Cherry
    Interion® 48" Desk Cherry
    Interion® 48" Desk Cherry
    Interion® 48" Desk Cherry
    Interion® 48" Desk Cherry
    Interion® 48" Desk Cherry
    Interion® 48" Desk Cherry
    Interion® 48" Desk Cherry
    Interion® 48" Desk Cherry
    Interion® 48" Desk Cherry
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant