Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Virco® 9018 Classic Series™ Classroom Chair - Navy Vented Back - Pkg Qty 4

Virco® 9018 Classic Series™ Classroom Chair - Navy Vented Back - Pkg Qty 4

Item #: WB248760NV

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$70.95 ea.

Price: $283.80 / Pkg of 4

Save $14.19 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1-12 $283.80 /pkg.
  • Buy 13+ $263.80 /pkg.

Quantity

Customers Also Viewed

Virco® 9016 Classic Series™ Classroom Chair - Navy Vented Back - Pkg Qty 4

Virco® 9016 Classic Series™ Classroom Chair - Navy Vented Back - Pkg Qty 4

Virco® 9014 Classic Series™ Classroom Chair - Navy Vented Back - Pkg Qty 4

Virco® 9014 Classic Series™ Classroom Chair - Navy Vented Back - Pkg Qty 4

Virco® 9018 Classic Series™ Classroom Chair - Black Vented Back - Pkg Qty 4

Virco® 9018 Classic Series™ Classroom Chair - Black Vented Back - Pkg Qty 4

Virco® 9018 Classic Series™ Classroom Chair - Gray Vented Back - Pkg Qty 4

Virco® 9018 Classic Series™ Classroom Chair - Gray Vented Back - Pkg Qty 4

Virco® 9016 Classic Series™ Classroom Chair - Purple Vented Back - Pkg Qty 4

Virco® 9016 Classic Series™ Classroom Chair - Purple Vented Back - Pkg Qty 4

Virco® 3018 Martest 21® Hard Plastic Chair - Light Blue - Pkg Qty 4

Virco® 3018 Martest 21® Hard Plastic Chair - Light Blue - Pkg Qty 4

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Aero Manufacturing Workbench, 16 Ga. 430 Series Stainless, 72"Wx30"D

Aero Manufacturing Workbench, 16 Ga. 430 Series Stainless, 72"Wx30"D

PlanMaster Drafting Table Top - 48" x 36"

PlanMaster Drafting Table Top - 48" x 36"

Virco® 9018 Classic Series™ Classroom Chair - Navy Vented Back

An iconic original, the instantly recognizable 9000 Series Chair is a popular fixture in classrooms across the nation and around the world. Virco's 9000 Series 18" Classroom Chair is a 4-leg stack chair constructed from highly durable, long-lasting injection-molded polyethylene with a tubular steel frame. The 18" seat height is an ideal size for 5th Grade - Adult.

Features:

  • 18" seat height is ideal for 5th Grade - Adult
  • Easily stackable up to 8-high for space-saving storage
  • Shell has three ventilation slots and is textured to promote good posture
  • Strong, tubular steel frame make these chairs hardworking classroom favorites
  • Available in sizes that readily work in an array of grade levels
  • BIFMA and GREENGUARD, CPSIA


Weights & Dimensions

  • Depth 21-1/2 in
  • Width 18-5/8 in
  • Height 30-5/8 in
  • Seat Height 18 in

Product Details

  • Leg Type 4 Legged
  • Seat Material Plastic
  • Collection 9000 Series
  • Description Vented Back Classroom Chair
  • Assembly Required Assembled
  • Country of Origin Made in USA
  • Stackable Yes
  • Seat Color Family Blue
  • Glide Type Swivel Glide
  • Frame Color Family Silver
  • Brand Virco
  • Package Quantity 4
  • Manufacturers Part Number 90879C51
  • Color Family Blue
  • Frame Material Steel
  • Casters No
  • Arm Type Armless

Warranty

  • Warranty 10 yr
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

You might be interested in this similar product

Jonti-Craft® Berries® Plastic Chair with Chrome-Plated Legs - 18" Ht - Blue

Item #: B750481

Not Yet Rated

Usually ships in 6 to 9 days

$80.95

compare items
Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Virco® 9018 Classic Series™ Classroom Chair - Navy Vented Back - Pkg Qty 4

Virco® 9018 Classic Series™ Classroom Chair - Navy Vented Back - Pkg Qty 4

Item #: WB248760NV

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant