SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Virco® N9TASK18 Metaphor® Mobile Chair, Navy Seat

Virco® N9TASK18 Metaphor® Mobile Chair, Navy Seat

Item #: WBB168886

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$686.00 up to 53% OFF

Price: $352.95

Save $17.65 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1-24 $352.95 ea.
  • Buy 25+ $324.95 ea.

Quantity

Virco® N9TASK18 Metaphor® Mobile Chair, Navy Seat

A bold new legacy. Designed as a contemporary sequel to the iconic 9000 Series, Metaphor is the ultimate in stackable, storable seating, with an updated three-hole backrest that offers exceptional ventilation. Featuring a pneumatic mechanism for easy, instant seat-height adjustment, the Metaphor Series Task Chair is an excellent seating solution for classrooms, computer labs, science labs, art rooms and offices environments. The seat height adjusts from 15" to 19-1/2" and is an ideal size for 5th Grade - Adult.

Features:

  • Adjustable seat height range from 15" to 19-1/2" is ideal for 5th Grade - Adult
  • Three-hole backrest offers exceptional ventilation
  • One-piece molded polypropylene shell
  • Pneumatic cylinder mechanism for easy, instant seat-height adjustment
  • Chair swivels 360 degrees
  • Pedestal base has five-prong construction with five 2" diameter, dual wheel, hooded swivel casters
  • BIFMA and GREENGUARD, CPSIA


Weights & Dimensions

  • Depth 24-1/8 in
  • Width 24-1/8 in
  • Base 5 Legged
  • Height 32-1/2 in
  • Seat Height 15 to 19-1/2 in

Product Details

  • Seat Material Plastic
  • Country of Origin Made in USA
  • Description Classroom Computer Chair
  • Stackable No
  • Seat Color Family Blue
  • Frame Color Family Black
  • Brand Virco
  • Package Quantity 1
  • Series Metaphor®
  • Manufacturers Part Number 4039741
  • Color Family Blue
  • Casters Yes
  • Frame Material Nylon
  • Arm Type Armless

Warranty

  • Warranty 10 yr
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Virco® N9TASK18 Metaphor® Mobile Chair, Navy Seat

Virco® N9TASK18 Metaphor® Mobile Chair, Navy Seat

Item #: WBB168886

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant