Take 15% off your entire order!

Offer applied at checkout

Virco® Ubook Book Box For 4000 Series Tables - Pkg Qty 12

Virco® Ubook Book Box For 4000 Series Tables - Pkg Qty 12

Item #: WBB168955

(1)

Enter zip code for delivery date estimate

Shipping to 10465 change

$23.25 ea.

Price: $279.00 / Pkg of 12

Save $13.95 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Virco® Ubook Book Box For 4000 Series Tables

Book boxes give your students a handy compartment for textbooks and other study aids. Virco's Plastic Book Box Accessory is a great way to make select 4000 Series Activity Tables into classroom desks. The plastic book box measures 15" W x 14" D x 4-1/2" H and comes in a black finish.

Features:

  • Measures 15" W x 14" D x 4-1/2" H
  • Handy compartment for textbooks and other study aids
  • Constructed of high-impact polypropylene
  • Available in black only


  • LENGTH INCHES 14
  • WIDTH INCHES 15
  • HEIGHT INCHES 4-1/2
  • MANUFACTURERS PART NUMBER ACSYUBOOKBLK01
  • COLLECTION 4000 Series
  • TOP COLOR Black
  • LIMITED WARRANTY 10 Years
  • COUNTRY OF ORIGIN Made in USA
  • BRAND Virco
  • FRAME COLOR Black
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: July 23, 2013

    UBook Box
    Your review:
    Product was delivered in a timely manner and item was as described. Good service - easy ordering.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Virco® Ubook Book Box For 4000 Series Tables - Pkg Qty 12

Virco® Ubook Book Box For 4000 Series Tables - Pkg Qty 12

Item #: WBB168955

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant