Take 15% off your entire order!

Offer applied at checkout

Parent Metal Light Kit W/ Uprights, 72"W x 30"D, Gray

Parent Metal Light Kit W/ Uprights, 72"W x 30"D, Gray

Item #: WB249370

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $297.95

Save $14.90 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

HYDRAULIC ERGONOMIC WORK BENCHES
Cantilever Light Fixture
Light kit includes heavy duty steel uprights, cantilever shelf, and light fixture. Height adjustable cantilever shelf provides convenient overhead storage .Light fixture provides a light source for work area. Easily attaches to bench top using uprights.

Weights & Dimensions

  • Depth 30 in
  • Width 72 in
  • Weight Capacity 100 lbs
  • Height 38 in

Product Details

  • Add On Type Light Kit (Includes Uprights)
  • Brand Parent Metal
  • Country of Origin USA
  • Assembly Required Yes
  • Material Steel
  • Manufacturers Part Number CTS-LF-6
  • Color Family Gray
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Parent Metal Light Kit W/ Uprights, 72"W x 30"D, Gray

Parent Metal Light Kit W/ Uprights, 72"W x 30"D, Gray

Item #: WB249370

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant