take 10% off our everday low prices!

Offer applied at final checkout

Reversible White Poly Cutting Board 24X24

Reversible White Poly Cutting Board 24X24

Item #: WBB171507

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$52.00 up to 23% OFF

Price: $39.95

Save $2.00 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

JOHN BOOS CUTTING BOARDS Poly Cutting Boards
This cutting board is constructed from a durable, flexible 1/2" thick poly material. Fully reversible design with white finish. Shrink wrapped and NSF approved.

Product Specifications

  • BRANDJohn Boos
  • MANUFACTURER PART NUMBERP1094
  • DESCRIPTIONReversible Steam Table Cutting Board
  • WIDTH INCHES24
  • DEPTH INCHES24
  • CONSTRUCTIONPoly
  • COLORWhite
  • THICKNESS INCHES1/2
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

Reversible White Poly Cutting Board 20X15

Item #: WBB171507

Not Yet Rated

Usually ships in 24 to 27 days

$47.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Reversible White Poly Cutting Board 24X24

Reversible White Poly Cutting Board 24X24

Item #: WBB171507

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top