x

Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial™ Stacking Workbench Drawer, Blue, 17-1/4"W x 20"D x 12"H

Global Industrial™ Stacking Workbench Drawer, Blue, 17-1/4"W x 20"D x 12"H

Item #: WB249375BL

(12)

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Global Industrial™ Steel Workbench Drawer, 17-1/4"W x 20"D x 6"H, Blue

    $109.95

  • Global Industrial™ Storage Workbench Cabinet 17-1/4"W x 20"D x 16"H - Blue

    $137.95

  • Global Industrial™ General Security Laminated Steel Padlock, Bumper & 2 Keys -Keyed Differently

    $5.10

Price: $133.95

Save $6.70 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

12"H Stacking Drawer for Workbench
These drawers can be mounted on either side of your workbench to provide storage for valuables, tools, and instruments. Drawers feature:

  • Cylinder lock with 2 keys
  • Padlock hasp
  • Easy glide roller bearings
  • Durable powder coat finish


  • DEPTH INCHES 20
  • HEIGHT INCHES 12
  • ACCESSORY WIDTH INCHES 17-1/4
  • ACCESSORY DEPTH INCHES 20
  • ACCESSORY HEIGHT INCHES 12
  • CAPACITY LBS (Evenly Distributed) 125
  • COLOR FINISH Blue
  • COLOR FAMILY Blue
  • ASSEMBLY Unassembled
  • BRAND Global Industrial
  • CONSTRUCTION Steel
  • TYPE Stacking Drawer
Customer Review

4.0

  • 5 Star

    3
  • 4 Star

    5
  • 3 Star

    2
  • 2 Star

    2
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: June 27, 2019

    Great lab desk
    Your review:
    The table and drawers make a really wonderful setup for our new lab.
  • Reviewer: Anonymous

    Date: February 14, 2019

    12" drawer
    Your review:
    I am happy with this drawer. It serves the purpose that I needed it for
  • Reviewer: Anonymous

    Date: March 23, 2018

    12"H Drawer - Blue
    Your review:
    Good product, good quality.
  • Reviewer: Anonymous

    Date: December 15, 2015

    Very difficult to install on existing workbench
    Your review:
    Re-engineer mounting. This drawer is not engineered to be put in place as an afterthought. It is nearly impossible to get to the last bolt. They supply a bolt and a nyloc nut with a split lock washer, which seems like overkill and makes this already tedious install that much harder. In the front there are two small cutouts for putting the washers/nuts on which are too small for most adult fingers, and from the way it looks, the cutouts could be much larger and not effect anything. This is my first negative review, but after installing three of these drawers and several unanswered calls, here it is. I realize once you have the bench, this is the only option, just know what you're in for after spending $100.
  • Reviewer: Anonymous

    Date: April 08, 2015

    Works as it should
    Your review:
    These drawers work well and hold up over time in a mobile application.
  • Reviewer: Anonymous

    Date: January 23, 2015

    Manager
    Your review:
    Every table need one Great add on
  • Reviewer: Anonymous

    Date: November 10, 2014

    Nice Drawer but Tough to Assemble
    Your review:
    Overall I am happy with the drawer but assembly is tough. The drawers have blind bolt holes and attaching a lock washer and nut is very difficult.
  • Reviewer: Anonymous

    Date: April 30, 2014

    Drawers
    Your review:
    Not great
  • Reviewer: Anonymous

    Date: August 20, 2013

    Nice Drawer
    Your review:
    There's really not a lot to say. It's a solid, well-done little drawer to attach to the lab tables. The mounting system is fairly simple, and they have a nice solid feel, and a lock.
  • Reviewer: Anonymous

    Date: August 19, 2013

    Good construction, tough to install
    Your review:
    Installation of these is fairly difficult due to placement of holes relative to the beams on the bench. Once in there, they are solid.
Product Q & A

There are 3 questions and 2 answers for this product.

  • What is the distance between mounting holes?

    Question Asked By: MICHAEL, June 11, 2020

    Answer This Question

    Question Answered By:

    • Product Expert, June 15, 2020

      Hello Michael, the distance between the mounting hole is 15.46” in width side (drawer opening side) and 17.29” in depth side. Thank you for your question.

  • Does this product ship same day?

    Question Asked By: Supreet Arora, January 23, 2019

    Answer This Question

  • What is the weight rating in pounds

    Question Asked By: Kevin, May 23, 2016

    Answer This Question

    Question Answered By:

    • Product Expert, May 24, 2016

      These were never formally weight tested, but we suggest nothing over 50 pounds (evenly distributed weight) for these drawers. Thank you.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ Stacking Workbench Drawer, Blue, 17-1/4"W x 20"D x 12"H

Global Industrial™ Stacking Workbench Drawer, Blue, 17-1/4"W x 20"D x 12"H

Item #: WB249375BL

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Industrial™ Stacking Workbench Drawer, Blue, 17-1/4"W x 20"D x 12"H
    Global Industrial™ Stacking Workbench Drawer, Blue, 17-1/4"W x 20"D x 12"H
    Global Industrial™ Stacking Workbench Drawer, Blue, 17-1/4"W x 20"D x 12"H
    Global Industrial™ Stacking Workbench Drawer, Blue, 17-1/4"W x 20"D x 12"H
    Global Industrial™ Stacking Workbench Drawer, Blue, 17-1/4"W x 20"D x 12"H
    Global Industrial™ Stacking Workbench Drawer, Blue, 17-1/4"W x 20"D x 12"H
    Global Industrial™ Stacking Workbench Drawer, Blue, 17-1/4"W x 20"D x 12"H
    Global Industrial™ Stacking Workbench Drawer, Blue, 17-1/4"W x 20"D x 12"H
    Global Industrial™ Stacking Workbench Drawer, Blue, 17-1/4"W x 20"D x 12"H
    Global Industrial™ Stacking Workbench Drawer, Blue, 17-1/4"W x 20"D x 12"H
    Global Industrial™ Stacking Workbench Drawer, Blue, 17-1/4"W x 20"D x 12"H
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant