Global Industrial is here to help. As an essential distributor, we are open so that we can provide you with the products you need for your business.
x

Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial™ Storage Workbench Cabinet 17-1/4"W x 20"D x 16"H - Blue

Global Industrial™ Storage Workbench Cabinet 17-1/4"W x 20"D x 16"H - Blue

Item #: WB249385BL

(2)

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Global Industrial™ 6"H Drawer - Blue

    $94.95

  • Global Industrial™ Stacking Workbench Drawer 17-1/4"W x 20"D x 12"H - Blue

    $119.95

Price: $123.95

Save $6.20 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

16"H Stackable hanging drawer
Perfect for storing valuables. Durable all-welded steel. Comes standard with cylinder lock, 2 keys and one fixed height, removeable, center shelf. Easy open recessed handle provides catch-free surface. Can be used alone or with stacking drawers. Mounting holes allow easy work bench installation. Cabinet is reversible. Powder Coat finish.
Dimensions
17-1/4"W x 20"D x 16"H

Product Specifications

  • DEPTH INCHES20
  • HEIGHT INCHES16
  • CAPACITY LBS (Evenly Distributed)150
  • COLOR FINISHBlue
  • ASSEMBLYUnassembled
  • BRANDGlobal Industrial™
  • CONSTRUCTIONSteel
  • TYPEStorage Cabinet
  • ACCESSORY DEPTH INCHES20
  • ACCESSORY WIDTH INCHES17-1/4
  • ACCESSORY HEIGHT INCHES16
  • COLOR FAMILYBlue
Customer Review

4.5

  • 5 Star

    1
  • 4 Star

    1
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: JEREMY

    Date: August 20, 2013

    Excellent little cabinets
    Your review:
    There's really not a lot to say. It's a solid, well-done little cabinet to attach to the lab tables. The mounting system is fairly simple, and they have a nice solid feel, and a lock.
  • Reviewer: Ken Honigford

    Date: June 08, 2012

    Great utlilization of space
    Your review:
    Great ulization of space, not real intuative on the installation, directions not clear. great help from the customer service department
Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ Storage Workbench Cabinet 17-1/4"W x 20"D x 16"H - Blue

Global Industrial™ Storage Workbench Cabinet 17-1/4"W x 20"D x 16"H - Blue

Item #: WB249385BL

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Industrial™ Storage Workbench Cabinet 17-1/4"W x 20"D x 16"H - Blue
    Global Industrial™ Storage Workbench Cabinet 17-1/4"W x 20"D x 16"H - Blue
    Global Industrial™ Storage Workbench Cabinet 17-1/4"W x 20"D x 16"H - Blue
    Global Industrial™ Storage Workbench Cabinet 17-1/4"W x 20"D x 16"H - Blue
    Global Industrial™ Storage Workbench Cabinet 17-1/4"W x 20"D x 16"H - Blue
    Global Industrial™ Storage Workbench Cabinet 17-1/4"W x 20"D x 16"H - Blue
    Global Industrial™ Storage Workbench Cabinet 17-1/4"W x 20"D x 16"H - Blue
    Global Industrial™ Storage Workbench Cabinet 17-1/4"W x 20"D x 16"H - Blue
    Global Industrial™ Storage Workbench Cabinet 17-1/4"W x 20"D x 16"H - Blue
    Global Industrial™ Storage Workbench Cabinet 17-1/4"W x 20"D x 16"H - Blue
    Global Industrial™ Storage Workbench Cabinet 17-1/4"W x 20"D x 16"H - Blue
    Global Industrial™ Storage Workbench Cabinet 17-1/4"W x 20"D x 16"H - Blue
    Global Industrial™ Storage Workbench Cabinet 17-1/4"W x 20"D x 16"H - Blue
    Global Industrial™ Storage Workbench Cabinet 17-1/4"W x 20"D x 16"H - Blue
    Global Industrial™ Storage Workbench Cabinet 17-1/4"W x 20"D x 16"H - Blue
    Global Industrial™ Storage Workbench Cabinet 17-1/4"W x 20"D x 16"H - Blue

    Be the first to know about our special deals and events!

    Top