take 10% off our everday low prices!

Offer applied at final checkout

Americraft 42" TEFC Aluminum Propeller Fan With High Stand 42DA-5H-3-TEFC 5 HP 27000 CFM

Americraft 42" TEFC Aluminum Propeller Fan With High Stand 42DA-5H-3-TEFC 5 HP 27000 CFM

Item #: WBB183560

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • High Stand
  • Low Stand
  • Medium Stand

High Stand

Price: $2,310.00

$385.00 / month suggested monthly payments with 6 mo. special financing on the purchase of $2,310.00 or save 5% on purchase.

Quantity

Customers Also Viewed

Totally Enclosed Aluminum Propeller Fan w/ High Stand - 42"

This Industrial Floor Fan provides efficient cooling where you need it. Direct drive fan is made with all welded steel housing. Non-sparking, one-piece cast aluminum fan propeller blades are enclosed in High stand is made with channel iron frame for strength and includes tubular steel handle. Drum fan allows tilting for vertical airflow adjustment. Non-tipping heavy base for stability. Includes 2 casters for tilt and roll mobility. Meets OSHA specifications; CSA Certified. Three phase design. Horsepower rating based upon maximum speed/load.

Product Specifications

  • BRANDAmericraft
  • ASSEMBLYAssembled
  • CFM HIGH27,000
  • WIDTH INCHES47
  • HEIGHT INCHES63
  • DEPTH INCHES30
  • FAN DIAMETER INCHES42
  • WEIGHT LBS520
  • MANUFACTURER'S PART NUMBER42DA-5H-3-TEFC
  • COLOR FINISHGray
  • CONSTRUCTIONSteel
  • HORSEPOWER5
  • FAN TYPEIndustrial
  • RPM HIGH 1,725
  • PHASE3
  • HERTZ (HZ)60
  • VOLTAGE230 / 460
  • SPEEDS1
  • MOTOR TYPETotally Enclosed
  • DRIVE TYPEDirect Drive
  • DECIBELS (DBA)98
  • OSCILLATING/NON-OSCILLATINGNon-Oscillating
  • LIMITED WARRANTY YEARS1
  • APPROVALS OR CERTIFICATIONSCSA Certified, OSHA Compliant
  • DESCRIPTIONHigh Stand
  • MOUNT TYPEFree-standing
  • BLADE TYPECast Aluminum
  • BLADE QUANTITY4
  • PACKAGE QUANTITY1
  • MODELB183560
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Warranty

This product has a 12-month manufacturer's limited warranty for parts and a 12-month manufacturer's limited warranty for labor. Protect your purchase beyond the manufacturer's limited warranty.

Popular item in this category

Americraft 42" TEFC Aluminum Propeller Fan With High Stand 42DAL-5H-3-TEFC 5 HP 27000 CFM

Item #: WBB183560

Not Yet Rated

Usually ships in 12 to 15 days

$2,592.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

Triangle Engineering 42" Mist Kit MK42

$149.95

1 item(s) added to cart.

Extended Service Plans

Why protect your purchase today?

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Americraft 42" TEFC Aluminum Propeller Fan With High Stand 42DA-5H-3-TEFC 5 HP 27000 CFM

Americraft 42" TEFC Aluminum Propeller Fan With High Stand 42DA-5H-3-TEFC 5 HP 27000 CFM

Item #: WBB183560

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top