take 10% off our everday low prices!

Offer applied at final checkout

Cambro BBR720110 - Buffet Bar with Sneeze Guard 24 x 73, Black

Cambro BBR720110 - Buffet Bar with Sneeze Guard 24 x 73, Black

Item #: WBB185134

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $568.00

$94.67 / month suggested monthly payments with 6 mo. special financing on the purchase of $568.00 or save 5% on purchase.

Quantity

Customers Also Viewed

Cambro BBR720110 - Buffet Bar with Sneeze Guard 24 x 73, Black

This Black Colored Buffet Bar is ideal for holding snacks and cold beverages. The Buffet Bar with Sneeze Guard is perfect for single-sided, self-serve buffets.

Product Specifications

  • BRANDCambro
  • MANUFACTURER PART NUMBERBBR720110
  • TYPEBuffet Bar w/ Sneeze Guard
  • LENGTH INCHES73-7/8
  • WIDTH INCHES24-1/8
  • HEIGHT INCHES24-1/2
  • COLORBlack
  • INTERIOR HEIGHT5
  • INTERIOR WIDTH20-1/8
  • FULL SIZE PAN CAPACITY5
  • INTERIOR LENGTH62-7/8
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

Cambro BBR720519 - Buffet Bar with Sneeze Guard 24 x 73, Green

Item #: WBB185134

Not Yet Rated

Usually ships in 21 to 24 days

$568.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Cambro BBR720110 - Buffet Bar with Sneeze Guard 24 x 73, Black

Cambro BBR720110 - Buffet Bar with Sneeze Guard 24 x 73, Black

Item #: WBB185134

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top