Take 15% off your entire order!

Offer applied at checkout

+

Aervoe® Vers-A-Striper Line Striper, 20 oz. Aerosol Spray Can Capacity

Aervoe® Vers-A-Striper Line Striper, 20 oz. Aerosol Spray Can Capacity

Item #: WB442647

(36)

Ships same day.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $81.95

Save $4.10 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

VERS-A-STRIPER LINE STRIPER
Aerosol striper is ideal for parking lots, warehouse aisles, school yards, road surfaces, tennis courts, baseball and track fields and more! Portable, lightweight and corrosion resistant line striper is fast and accurate. Just drop the aerosol spray can into place, line up the pointer and squeeze the handle. Gives great looking results every time! Stripe adjusts from 2" to 4". Nose mounted pointer aids in tracking. Includes storage tray that holds up to 12 aerosol cans to allow easy access spray can replacement and disposal.

Product Specifications

  • CAPACITY20 Oz. Aerosol Spray Cans (12 Spare Cans)
  • COLOR FINISHYellow
  • BRANDAervoe®
  • CONSTRUCTIONSteel
  • MODELVerse-A-Striper
  • PACKAGE QUANTITY1
  • SIZE2" to 4"
  • TYPEFor Pavement
  • WEIGHT LBS16
Customer Review

4.5

  • 5 Star

    21
  • 4 Star

    12
  • 3 Star

    1
  • 2 Star

    1
  • 1 Star

    1

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: JIM

    Date: April 24, 2020

    Aervoe 800 Vers-A-Striper Line Striper is a great product
    Your review:
    This product has been working very well. It works quickly and precisely. Couldn't be happier.
  • Reviewer: John

    Date: March 19, 2020

    Church Parking Lot Striping.
    Your review:
    We did our church parking lot and the machine worked perfectly. I did have a person who had done striping before and was familiar with this machine, which made it even easier. I also liked that there was no assembly required other than tightening the wing nut on the handle. The actual striping work took less than an hour for a medium size parking lot and I think looked like professionals had done it.
  • Reviewer: Anonymous

    Date: September 25, 2019

    Great Product For Price
    Your review:
    Compact and very easy to apply would recommend this product.
  • Reviewer: Anonymous

    Date: August 03, 2018

    My review after 1 use
    Your review:
    This review is after having used this roller for about 4 hours. Having zero prior experience painting lines, Out of the package, It seems to be pretty good quality. It's a simple design, but they used good metal parts with nylock nuts. I was extremely pleased with the results. Worked well with Rustoleum Line inverted striping. I was shocked at how easy it was to make a strait line! I "freehanded" a 150ft line along a fence with diagonals inside, and it looked like it was professionally done.
  • Reviewer: Anonymous

    Date: April 27, 2018

    Striping Machine
    Your review:
    Have not put to use yet, but first impressions are good. The structure seems solid. Operation & adjustments are straight forward.
  • Reviewer: Anonymous

    Date: April 20, 2018

    striper
    Your review:
    great tool good price would buy again fast shipping quality product
  • Reviewer: Anonymous

    Date: August 14, 2017

    LINE STRIPER
    Your review:
    WORKS GREAT,
  • Reviewer: Anonymous

    Date: June 15, 2017

    Stripe
    Your review:
    Worked great, easy to use, saved me a lot of $$
  • Reviewer: Anonymous

    Date: March 29, 2017

    excellent value
    Your review:
    Very easy to assemble and use. I'd never used one before and was able to neatly stripe a 40 space parking lot in less than 1 hour. Before you start make sure T-nozzle on spray can is perpendicular to line direction.
  • Reviewer: Anonymous

    Date: January 30, 2017

    Sprayer
    Your review:
    works perfect
Product Q & A

There are 1 questions for this product.

  • Can this unit be used on grass fields?

    Question Asked By: JR, June 04, 2020

    Answer This Question

Popular item in this category

Aervoe® Vers-A-Striper® Turf And Dirt Paint Applicator

Item #: 436734

Not Yet Rated

Ships same day.

$91.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Aervoe® Vers-A-Striper Line Striper, 20 oz. Aerosol Spray Can Capacity

Aervoe® Vers-A-Striper Line Striper, 20 oz. Aerosol Spray Can Capacity

Item #: WB442647

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Aervoe® Vers-A-Striper Line Striper, 20 oz. Aerosol Spray Can Capacity
    Aervoe® Vers-A-Striper Line Striper, 20 oz. Aerosol Spray Can Capacity
    Aervoe® Vers-A-Striper Line Striper, 20 oz. Aerosol Spray Can Capacity
    Aervoe® Vers-A-Striper Line Striper, 20 oz. Aerosol Spray Can Capacity
    Aervoe® Vers-A-Striper Line Striper, 20 oz. Aerosol Spray Can Capacity
    Aervoe® Vers-A-Striper Line Striper, 20 oz. Aerosol Spray Can Capacity
    Aervoe® Vers-A-Striper Line Striper, 20 oz. Aerosol Spray Can Capacity
    Aervoe® Vers-A-Striper Line Striper, 20 oz. Aerosol Spray Can Capacity
    Aervoe® Vers-A-Striper Line Striper, 20 oz. Aerosol Spray Can Capacity
    Aervoe® Vers-A-Striper Line Striper, 20 oz. Aerosol Spray Can Capacity
    Aervoe® Vers-A-Striper Line Striper, 20 oz. Aerosol Spray Can Capacity
    Aervoe® Vers-A-Striper Line Striper, 20 oz. Aerosol Spray Can Capacity
    Aervoe® Vers-A-Striper Line Striper, 20 oz. Aerosol Spray Can Capacity
    Aervoe® Vers-A-Striper Line Striper, 20 oz. Aerosol Spray Can Capacity
    Aervoe® Vers-A-Striper Line Striper, 20 oz. Aerosol Spray Can Capacity
    Aervoe® Vers-A-Striper Line Striper, 20 oz. Aerosol Spray Can Capacity
    Aervoe® Vers-A-Striper Line Striper, 20 oz. Aerosol Spray Can Capacity
    Aervoe® Vers-A-Striper Line Striper, 20 oz. Aerosol Spray Can Capacity
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant