Take 15% off your entire order!

Offer applied at checkout

Rubbermaid® Microburst 9000 Aerosol Dispenser - White - 1793535 - Pkg Qty 6

Rubbermaid® Microburst 9000 Aerosol Dispenser - White - 1793535 - Pkg Qty 6

Item #: WBB187827

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$63.95 ea.

Price: $383.70 / Pkg of 6

Save $19.19 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Rubbermaid® Microburst 9000 Aerosol Refill Preference 5 Pack - FG4012491

Rubbermaid® Microburst 9000 Aerosol Refill Preference 5 Pack - FG4012491

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Global Industrial™ Automatic Air Freshener Refills, Mountain Air 7 oz. Can - 12 Refills/Case

Global Industrial™ Automatic Air Freshener Refills, Mountain Air 7 oz. Can - 12 Refills/Case

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Global Industrial™ Automatic Air Freshener Refills w/ Free Dispenser - 12 Refills, Mountain Air

Global Industrial™ Automatic Air Freshener Refills w/ Free Dispenser - 12 Refills, Mountain Air

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Microburst 9000 Aerosol Dispenser - White

The Microburst 9000 aerosol dispensing system's patented refill actuator distributes the finest dry mist for long lasting performance. The dispenser's proactive display provides advance notice for refill and battery change and one dispenser will control up to 6,000 cubic feet of space. Sold in package quantity 6.

Product Specifications

  • WIDTH INCHES2-1/4
  • DEPTH INCHES2-1/2
  • HEIGHT INCHES8-1/2
  • COLOR FINISHWhite
  • BRANDRubbermaid® Commercial
  • CONSTRUCTIONPlastic
  • DESCRIPTIONAerosol Dispenser
  • MANUFACTURERS PART NUMBER1793535
  • MOUNT TYPEWall
  • PACKAGE QUANTITY12
  • SCENT-
  • STYLEDispenser
  • TYPEAerosol
  • VOLUME6000 Cu Ft
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Rubbermaid Sebreeze® Gel Fragrance Cassette Cinnamon Spice, .1 Oz. Gel 6/Case - RCP9C9701

Item #: B56539

Not Yet Rated

Out of stock, expected on or around 01/31/2021

$49.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Rubbermaid® Microburst 9000 Aerosol Dispenser - White - 1793535 - Pkg Qty 6

Rubbermaid® Microburst 9000 Aerosol Dispenser - White - 1793535 - Pkg Qty 6

Item #: WBB187827

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant