SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

+

Saylite LED Light For Shop Desk, 24"W

Saylite LED Light For Shop Desk, 24"W

Item #: WB249460

(5)

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $43.95

Save $2.20 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Global Industrial™ Sloped Shop Desk w/ Pigeonhole Riser, 34-1/2"W x 30"D, Blue

Global Industrial™ Sloped Shop Desk w/ Pigeonhole Riser, 34-1/2"W x 30"D, Blue

Global Industrial™ Sloped Shop Desk w/ Riser & Pegboard Panel, 34-1/2"W x 30"D, Blue

Global Industrial™ Sloped Shop Desk w/ Riser & Pegboard Panel, 34-1/2"W x 30"D, Blue

Global Industrial™ Flat Surfaced Shop Desk w/ Pigeonhole Riser, 34-1/2"W x 30"D, Gray

Global Industrial™ Flat Surfaced Shop Desk w/ Pigeonhole Riser, 34-1/2"W x 30"D, Gray

Global Industrial™ Sloped Shop Desk w/ Pigeonhole Riser, 34-1/2"W x 30"D, Gray

Global Industrial™ Sloped Shop Desk w/ Pigeonhole Riser, 34-1/2"W x 30"D, Gray

Global Industrial™ Wall Mount Shop Desk w/ Pigeonhole Riser, 24"W x 22"D, Gray

Global Industrial™ Wall Mount Shop Desk w/ Pigeonhole Riser, 24"W x 22"D, Gray

Global Industrial™ Cabinet Shop Desk w/ Pegboard, Riser & Top Shelf, 34-1/2"W x 30"D, Blue

Global Industrial™ Cabinet Shop Desk w/ Pegboard, Riser & Top Shelf, 34-1/2"W x 30"D, Blue

Global Industrial™ Sloped Shop Desk w/ Pegboard, Riser & Cabinet, 34-1/2"W x 30"D, Blue

Global Industrial™ Sloped Shop Desk w/ Pegboard, Riser & Cabinet, 34-1/2"W x 30"D, Blue

Global Industrial™ Wall Mounted Fold Down Shop Desk, 20"W x 3-3/8"D, Tan

Global Industrial™ Wall Mounted Fold Down Shop Desk, 20"W x 3-3/8"D, Tan

Global Industrial™ Wall Mounted Fold Down Shop Desk, 20"W x 3-3/8"D, Gray

Global Industrial™ Wall Mounted Fold Down Shop Desk, 20"W x 3-3/8"D, Gray

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

LED Light for Shop Desks - 24"W

Single strip light easily attaches to underside of riser shelf to provide a convenient light source in poorly lit work environments. Uses only 18 watts of energy. Includes on/off power switch. Measures 24"W. UL listed.

Weights & Dimensions

  • Width 24 in

Product Details

  • Type Under Shelf Light
  • Brand Saylite
  • Number of Bulbs 1 lbs
  • Assembly Required No
  • Manufacturers Part Number 10MLED-23L8W720L50K
  • Color Family White
  • Wattage 18 W

Compliance & Certifications

  • Certifications UL Listed
Customer Review

4.5

  • 5 Star

    1
  • 4 Star

    4
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: April 11, 2018

    Shop Desk light
    Your review:
    Very helpful providing light to writing surface for shop safety desk.
  • Reviewer: Anonymous

    Date: March 26, 2018

    Desk Light kit
    Your review:
    Good product overall.
  • Reviewer: Anonymous

    Date: March 19, 2018

    Maintenance department
    Your review:
    Our maintenance tech seem to like the station, the different compartment and space and size.
  • Reviewer: Anonymous

    Date: December 22, 2014

    desk light
    Your review:
    excellent value for the money
  • Reviewer: Anonymous

    Date: November 28, 2011

    Shop Desk Light
    Your review:
    This light is well used and needed. It has provided adequate light in an area that has little lights.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Saylite LED Light For Shop Desk, 24"W

Saylite LED Light For Shop Desk, 24"W

Item #: WB249460

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Saylite LED Light For Shop Desk, 24"W
    Saylite LED Light For Shop Desk, 24"W
    Saylite LED Light For Shop Desk, 24"W
    Saylite LED Light For Shop Desk, 24"W
    Saylite LED Light For Shop Desk, 24"W
    Saylite LED Light For Shop Desk, 24"W
    Saylite LED Light For Shop Desk, 24"W
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant