Global Industrial is here to help. As an essential distributor, we are open so that we can provide you with the products you need for your business.
x

Take 15% off your entire order!

Offer applied at checkout

Sandusky Buddy 0011 - 15 Blank Plastic Key Tags - Assorted Colors.  - Pkg Qty 12

Sandusky Buddy 0011 - 15 Blank Plastic Key Tags - Assorted Colors. - Pkg Qty 12

Item #: WBB195580

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • White
  • Assorted Color

Assorted Color

$6.80 ea.

Price: $81.60 / Pkg of 12

Save $4.08 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

15 Blank Plastic Key Tags - Assorted Colors

Quality key tags in attractive packaging for use with key cabinets and key filing systems. Durable molded plastic tags feature metal snap-hooks. Each package includes 15 tags. Sold in package quantity 12. Assorted finish. 1-1/2"Wx1-5/8"H overall dimensions.

Product Specifications

  • WIDTH INCHES1-1/2
  • HEIGHT INCHES1-5/8
  • CAPACITY15 Tags
  • BRANDBuddy Products
  • COLOR FINISHAssorted Color
  • CONSTRUCTIONPlastic
  • MANUFACTURERS PART NUMBER0011
  • PACKAGE QUANTITY1 Pack of 15 Tags
  • PRODUCT FAMILYKey Tag - Slotted
  • TYPEPlain
  • WEIGHT LBS0.1
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

Sandusky Buddy 0010 - 15 Blank Plastic Key Tags - White - Pkg Qty 12

Item #: WBB195580

Not Yet Rated

Usually ships in 48 to 51 days

$74.40

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Sandusky Buddy 0011 - 15 Blank Plastic Key Tags - Assorted Colors.  - Pkg Qty 12

Sandusky Buddy 0011 - 15 Blank Plastic Key Tags - Assorted Colors. - Pkg Qty 12

Item #: WBB195580

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top