take 10% off our everday low prices!

Offer applied at final checkout

+

Sandusky Buddy Locking HIPAA Medical Cart with Tambour Door, Platinum

Sandusky Buddy Locking HIPAA Medical Cart with Tambour Door, Platinum

Item #: WBB195770

(3)

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Universal® File Folders, 1/3 Cut Assorted, One-Ply Top Tab, Letter, Manila, 100/Box

    $19.25

  • Omnimed® 1" Molded Ring Binder, Top Open, Holds 250 Sheets, Blue

    $15.50

$366.95 up to 21% OFF

Price: $289.95

Save $14.50 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Sandusky Buddy 5424 Locking HIPAA Medical Cart with Tambour Door, Platinum

Locking HIPAA Medical Cart with Tambour Door offers the privacy physicians need to comply with HIPAA regulations. The tambour door can be easily opened and closed to access medical files. Great for end tab filing. Unit is equipped with only two keys to ensure limited entry. The wooden cart features 2 metal shelves and dividers. 2 sloped shelves, measuring 24-1/2"W x 11-1/2"D, offer a generous amount of space for filing. Two moveable dividers are included. Dividers can be spaced in 2" increments. Shelves have 11" clearance. Four 3" casters (2 locking) make for easy turning and smooth cornering. Holds letter size end tab folders only. Minor assembly required.

Note: HIPAA is defined as the Health Insurance Portability and Accountability Act of 1996.

Product Specifications

  • BRANDSandusky
  • MANUFACTURERS PART NUMBER5424-32
  • LENGTH INCHES26
  • WIDTH INCHES17-3/4
  • HEIGHT INCHES34-3/16
  • ASSEMBLYUnassembled
  • CAPACITY LBS30 lb. Per Shelf
  • COLOR FINISHPlatinum
  • CONSTRUCTIONMelamine Wood
  • DESCRIPTIONLocking HIPAA Medical Cart
  • DRAWER QUANTITY--
  • SHELF QUANTITY2
  • SHELF SPACING INCHES11
  • SHELF TYPEMetal Shelves & Dividers
  • TYPEMedical Cart
  • WEIGHT LBS72
  • WHEEL DIAMETER INCHES3
  • WHEEL TYPERubber Casters (2 Locking)
Customer Review

5.0

  • 5 Star

    2
  • 4 Star

    1
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: TANYA

    Date: February 25, 2014

    Locking Medical Cart
    Your review:
    This cart is a fine product. We did have issues with the condition in which it was delivered. However Mr. *** was very attentive in fixing our problem by having a replacement shipped to us very quickly. Thank you Mr. ***!
  • Reviewer: Philip

    Date: December 12, 2013

    Med Cart
    Your review:
    Great product for storage and to issue from.
  • Reviewer: NANCY

    Date: October 31, 2013

    Medical cart
    Your review:
    great product
Product Q & A

There are 1 questions and 1 answer for this product.

  • Are the shelves for item #B195770 adjustable?

    Question Asked By: May 06, 2014

    Answer This Question

    Question Answered By:

    • anonymous

      No, the shelves are not adjustable.

Popular item in this category

Lakeside® 333 Stainless Steel Linen Service Cart, 300 lbs. Capacity

Item #: WBB195770

Not Yet Rated

Usually ships in 7 to 10 days

$353.49

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Sandusky Buddy Locking HIPAA Medical Cart with Tambour Door, Platinum

Sandusky Buddy Locking HIPAA Medical Cart with Tambour Door, Platinum

Item #: WBB195770

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Sandusky Buddy Locking HIPAA Medical Cart with Tambour Door, Platinum
    Sandusky Buddy Locking HIPAA Medical Cart with Tambour Door, Platinum

    Be the first to know about our special deals and events!

    Top