Take 15% off your entire order!

Offer applied at checkout

+

Interion® 36" Desk Cherry

Interion® 36" Desk Cherry

Item #: WB249012CH

(1)

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Cherry
  • Gray
  • Mahogany
  • Walnut
  • Rustic Gray

Cherry

Frequently Purchased Together

  • Interion® Table Top Connector Bracket, 23-5/8"L x 3-1/8"W x 3-1/8"D

    $12.50

  • Global Industrial™ Low Profile Adjustable Keyboard Tray, 20-1/8"W x 11"D, Black

    $92.95

  • Global Industrial™ Mouse Tray, 8"W x 8"D, 360° Rotation, Black, 1/Pack

    $35.95

Price: $173.95

Save $8.70 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Interion® OFFICE PARTITION FURNITURE
36W Desk
Interion® By Global Industrial Office partition furniture helps optimize your partitioned work space, while adding functionality and storage. These modular components are made with 1 thick scratch resistant laminate work surfaces on Black finished steel frame. Desktops include 2-3/16" diameter cable management grommet opening(s). Desk includes modesty panel and adjustable leveling glides. Cannot be used with a return table due to size. Easy assembly. 1 Year Limited Warranty.

Product Specifications

  • WIDTH INCHES36
  • DEPTH INCHES24
  • HEIGHT INCHES30
  • COLOR FINISHCherry
  • ASSEMBLYUnassembled
  • BRANDInterion® By Global Industrial
  • DESCRIPTION36" Desk
  • FRAME COLORBlack
  • TOP FINISHCherry
  • Base Model Number249012
  • TYPEFurniture
  • FURNITURE TYPEDesk
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: June 12, 2017

    36" Desk Cherry
    Your review:
    Solid quality
Product Q & A

There are no questions for this product.

Upgrade this item for just $26.00 more

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Interion® 36" Desk Cherry

Interion® 36" Desk Cherry

Item #: WB249012CH

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Interion® 36" Desk Cherry
    Interion® 36" Desk Cherry
    Interion® 36" Desk Cherry
    Interion® 36" Desk Cherry
    Interion® 36" Desk Cherry
    Interion® 36" Desk Cherry
    Interion® 36" Desk Cherry
    Interion® 36" Desk Cherry
    Interion® 36" Desk Cherry
    Interion® 36" Desk Cherry
    Interion® 36" Desk Cherry
    Interion® 36" Desk Cherry
    Interion® 36" Desk Cherry
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant