take 10% off our everday low prices!

Offer applied at final checkout

Aero Manufacturing 4O-1896 Economy 16 Gauge Single Overshelf 430 Stainless Steel - NSF 96"W x 18"D

Aero Manufacturing 4O-1896 Economy 16 Gauge Single Overshelf 430 Stainless Steel - NSF 96"W x 18"D

Item #: WBB207797

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $630.00

$105.00 / month suggested monthly payments with 6 mo. special financing on the purchase of $630.00 or save 3% on purchase.

Quantity

Customers Also Viewed

Aero Manufacturing 4O-1896 Economy 16 Gauge Single Overshelf 430 Stainless Steel - NSF 96"W x 18"D

This Table Mounted Single Overshelf - measures 96"W x 18"D. shelf - is made with 16 gauge, 430 Series stainless steel. Constructed with sturdy 16 Gauge 1-5/8" stainless steel tubing mounted into Aerolock aluminum extrusions for extra strength. shelf - has 1-1/2" turn down on 4 sides. Includes hardware for easy assembly to workbench. Polished to a #4 mill finish. Easily assembled. NSF® Listed.

Product Specifications

  • WIDTH INCHES96
  • DEPTH INCHES18
  • HEIGHT INCHES18
  • ASSEMBLYUnassembled
  • CONSTRUCTION16 Ga. 430 Stainless Steel
  • MANUFACTURERS PART NUMBER4O-1896
  • CAPACITY CUBIC FEET18
  • TUBE DIAMETER INCHES1-5/8
  • STYLEShelf
  • DESCRIPTIONSingle Overshelf
  • BRANDAero Manufacturing
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

Aero Manufacturing 4DO-1296 16 Gauge Economy Double Overshelf 430 Stainless Steel - NSF 96"W x 12"D

Item #: WBB207797

Not Yet Rated

Usually ships in 15 to 18 days

$729.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Aero Manufacturing 4O-1896 Economy 16 Gauge Single Overshelf 430 Stainless Steel - NSF 96"W x 18"D

Aero Manufacturing 4O-1896 Economy 16 Gauge Single Overshelf 430 Stainless Steel - NSF 96"W x 18"D

Item #: WBB207797

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Our best selling Global Industrial products

    Global Industrial®

    We’ve known how to handle materials for over 70 years, and our full line of material handling products, includes the best of the best in trucks and carts, dock equipment, dollies, hoists, cranes, drum barrels, and more.

    Shop Now >

    Global Industrial®

    We pride ourselves on our comprehensive line of storage and shelving. From the NEXEL offering of forty styles to the Global brand of bulk racks, bins, lockers, and more, our storage and shelving solutions stand up to any environment.

    Shop Now >

    Interion™ by Global Industrial®

    Our Interion line of office furniture provides everything from office partitions to desks, cabinets, collaboration tables, reception couches, and over 100 chair styles so you can create the office or office space you want.

    Shop Now >

    Global Industrial®

    Global-branded janitorial and maintenance products deliver high performance where it counts at a competitive cost. Our floor care machines, recycling and trash containers, cleaning supplies and more will give you full cleaning power where you need it.

    Shop Now >

    Global Industrial®

    We’re serious about safety and security and we know you are too. This Global line of safety and security products reflects this commitment to workplace and employee safety with educational materials, clothing, machine guards, and more.

    Shop Now >

    Global Industrial®

    Global workbenches and shop desks are built for hard work and tough conditions. With accessories that grow with you and your scope of work, and comfort-focused benches and add-ons, you can work as long and as hard as you need to.

    Shop Now >

    Be the first to know about our special deals and events!

    Top