take 10% off our everday low prices!

Offer applied at final checkout

Vollrath, Tribute Griddle With Ceramiguard Ii Non-Stick, 77530, 8 Gauge, 12" Square

Vollrath, Tribute Griddle With Ceramiguard Ii Non-Stick, 77530, 8 Gauge, 12" Square

Item #: WBB0208150

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $101.95

Save $5.10 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Vollrath, Tribute Griddle With Ceramiguard Ii Non-Stick, 77530, 8 Gauge, 12" Square

Features:
  • Ideal for grilled cheese sandwiches, quesadillas, French toast, pancakes and eggs
  • 3-Ply construction maintains shape under constant commercial use
  • TriVent silicone insulated handle, rated at . 450°F (232°C) for stovetop or oven use
  • Ceramiguard II: Ultimate nonstick coating for durability and release. Premium nonstick coating provides the longest release life with outstanding wear and abrasion resistance.

Product Specifications

  • BRANDVollrath®
  • DESCRIPTIONTribute Griddle With Ceramiguard
  • GAUGE8
  • MANUFACTURER PART NUMBER77530
  • PACKAGE QUANTITY1
  • SYMBOLSMade in USA|Induction|Electric|Gas
  • DIMENSIONS12 Sqaure
  • APPROVALS OR CERTIFICATIONSNSF
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Accessories
Fryer 12" Dia. 9 Qt

$99.95

Ladle 24 Oz - Pkg Qty 6

$227.70

Popular item in this category

Carbon Steel Induction Stir Fry Pan with Silicone Handle - 11"

Item #: WBB0208150

Not Yet Rated

Usually ships in 5 to 8 days

$101.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Vollrath, Tribute Griddle With Ceramiguard Ii Non-Stick, 77530, 8 Gauge, 12" Square

Vollrath, Tribute Griddle With Ceramiguard Ii Non-Stick, 77530, 8 Gauge, 12" Square

Item #: WBB0208150

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top