take 10% off our everday low prices!

Offer applied at final checkout

14" Tribute Stir-Fry

14" Tribute Stir-Fry

Item #: WBB208152

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $124.95

Save $6.25 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Tribute cookware heats evenly without hot spots. New Trivent™ Handle has a unique ergonomic design that reduces stress and fatigue. The vented handle design reduces heat transfer from pan to handle, maximizing operator comfort. TriVent™ Silicone Handles are rated at 450°F (232°C) for stovetop or oven use. EverTite™ Riveting System offers a Lifetime Limited Warranty against loose rivets. Ideal for stir frying or wok applications. Flat bottom sits level on surface. 3004 aluminum core provides even heat on bottom of pan and side walls. 18-0 stainless exterior induction ready. 14" diameter. 10-3/32 quart capacity.

Product Specifications

  • BRANDVollrath®
  • DEPTH INCHES4-3/8
  • DIAMETER INCHES14
  • CAPACITY QUARTS10-3/32
  • CONSTRUCTION18-8 Stainless Steel
  • MANUFACTURER PART NUMBER77754
  • PACKAGE QUANTITY1
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

11" Tribute Stir-Fry

Item #: WBB208152

Not Yet Rated

Usually ships in 5 to 8 days

$123.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
14" Tribute Stir-Fry

14" Tribute Stir-Fry

Item #: WBB208152

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top