take 10% off our everday low prices!

Offer applied at final checkout

Mixing Bowl 4 Quart - Pkg Qty 6

Mixing Bowl 4 Quart - Pkg Qty 6

Item #: WBB208168

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$17.75 ea.

Price: $106.50 / Pkg of 6

Save $5.33 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Strong enough for any mixing job. Heavy gauge 300 series stainless steel. Precise capacities. Concave bottoms sit flat on countertop. Consistent size and dimensions make nested storage easy. Satin finish interior. Stain and scratch resistant. Proper weighting prevents tipping when in use. Made in the USA. 10-3/8" diameter. 4 quart capacity. Sold in package quantity of 6. Priced each.

Product Specifications

  • BRANDVollrath®
  • MANUFACTURER PART NUMBER69040
  • DESCRIPTIONHeavy-Duty Stainless Steel Mixing Bowls, 4-1/4 Depth

  • HEIGHT INCHES4-1/4
  • CONSTRUCTIONStainless Steel
  • PACKAGE QUANTITY6
  • SERIES18/8 Stainless Steel
  • CAPACITY QUARTS4
  • DIAMETER INCHES10-3/8
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

Mixing Bowl 5 Quart - Pkg Qty 6

Item #: WBB208168

Not Yet Rated

Usually ships in 5 to 8 days

$123.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Mixing Bowl 4 Quart - Pkg Qty 6

Mixing Bowl 4 Quart - Pkg Qty 6

Item #: WBB208168

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top