take 10% off our everday low prices!

Offer applied at final checkout

Aluminum Colander 16 Qt

Aluminum Colander 16 Qt

Item #: WBB208175

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $114.95

Save $5.75 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Vollrath® Aluminum Colander, 16 qt.

Vollrath® Aluminum Colanders are made of impact-resistant 3004 aluminum for long lasting durability. Ideal for straining pasta, vegetables and more. Features a specially designed lip for no-spill pouring. Each embossed bar denotes 1/4 measurement. Welded handles allow for easy mobility. Made in U.S.A. and are NSF certified

Product Specifications

  • BRANDVollrath®
  • MANUFACTURER PART NUMBER68350
  • DESCRIPTIONColander
  • HEIGHT INCHES9-1/2
  • CONSTRUCTIONAluminum
  • CAPACITY16 Qt.
  • PACKAGE QUANTITY1
  • DIAMETER INCHES16-7/8
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

Aluminum Colander 11 Qt - Pkg Qty 2

Item #: WBB208175

Not Yet Rated

Usually ships in 5 to 8 days

$209.90

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Aluminum Colander 16 Qt

Aluminum Colander 16 Qt

Item #: WBB208175

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top