take 10% off our everday low prices!

Offer applied at final checkout

Potato Cutter 7/16" Cut

Potato Cutter 7/16" Cut

Item #: WBB208200

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $224.95

Save $11.25 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Extra blades available. Heavy, strong, nickel-plated ductile cast iron frame and handle. Screw holes on base of legs for permanent mounting to table or wall. Clean and durable stainless steel "V" trough guarantees smooth operation. Sure grip handle. Dimensions:. 11-1/2" (29.2 cm) long at base. 14" (35.6 cm) long with closed handle. 34-1/2" (87.6 cm) long x 23" (58.4 cm) high with open handle.

Product Specifications

  • BRANDVollrath®
  • MANUFACTURER PART NUMBER47714
  • DESCRIPTION7/16" Cut Size
  • TYPEPotato Cutter
  • LENGTH INCHES11-1/2
  • CONSTRUCTIONNickle-Plated Ductile Cast Iron Frame
  • PACKAGE QUANTITY1
  • CUT SIZE7/16"
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Accessories
Potato Cutter 3/8" Cut

$229.95

Ladle 24 Oz - Pkg Qty 6

$227.70

Potato Cutter 7/16" Cut

$224.95

Popular item in this category

Potato Cutter Wedge Cut

Item #: WBB208200

Not Yet Rated

Usually ships in 5 to 8 days

$251.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Potato Cutter 7/16" Cut

Potato Cutter 7/16" Cut

Item #: WBB208200

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top