take 10% off our everday low prices!

Offer applied at final checkout

Sauce Pot 12 Qt (11.4 L)

Sauce Pot 12 Qt (11.4 L)

Item #: WBB208244

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $134.95

Save $6.75 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Ideal for use with Vollrath® induction ranges. Heavy-duty 18-8 (EU 18-10) stainless steel construction. Heavy-duty stainless steel loop handles. Mirror finish - great look and easy clean-up. Oven and dishwasher safe. Rounded lip makes pouring easy and adds strength where it counts. Permanently bonded, 1/4" (6.6 mm) thick bottom layer made of aluminum and stainless steel for even heating and exceptional durability. Limited lifetime warranty. NSF Certified. 11-11/16" diameter. 12 quart capacity.

Product Specifications

  • BRANDVollrath®
  • DEPTH INCHES6-5/16
  • DIAMETER INCHES11-11/16
  • CAPACITY QUARTS12
  • CONSTRUCTION18-8 (EU-18-10) Stainless Steel
  • MANUFACTURER PART NUMBER47732
  • PACKAGE QUANTITY1
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Accessories
18 Qt (17.0 L) Brazier

$215.95

Sauce Pan 3.2 Qt (3.0 L)

$60.95

9.4 Inch (24 Cm) Fry Pan

$55.95

Popular item in this category

12 Qt (12") Heavy Duty Sauce Pot - Pkg Qty 2

Item #: WBB208244

Not Yet Rated

Usually ships in 5 to 8 days

$199.90

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Sauce Pot 12 Qt (11.4 L)

Sauce Pot 12 Qt (11.4 L)

Item #: WBB208244

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top