take 10% off our everday low prices!

Offer applied at final checkout

9.4 Inch (24 Cm) Fry Pan

9.4 Inch (24 Cm) Fry Pan

Item #: WBB208258

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $55.95

Save $2.80 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Intrigue Professional is a commercial line of heavy-duty stainless steel cookware. European styling with combinations of satin and mirror finishes make Intrigue ideal for kitchen or demonstration cooking. Ideal for use with Vollrath® induction ranges. Heavy-duty 18-8 (EU 18-10) stainless steel construction. Comfortable hollow handles that stay cool. Mirror finish - great look and easy clean-up. Oven and dishwasher safe. Rounded lip makes pouring easy and adds strength where it counts. Permanently bonded, 1/4" (6.6 mm) thick bottom layer made of aluminum and stainless steel for even heating and exceptional durability. Limited lifetime warranty. 9-3/8" diameter.

Product Specifications

  • BRANDVollrath®
  • DESCRIPTIONPlain Finish S/S Fry Pan
  • DEPTH INCHES1-3/4
  • DIAMETER INCHES9-3/8
  • CONSTRUCTION18-8 (EU-18-10) Stainless Steel
  • MANUFACTURER PART NUMBER47751
  • PACKAGE QUANTITY1
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Accessories
18 Qt (17.0 L) Brazier

$215.95

Stock Pot 18.0 Qt (17.0 L)

$144.95

Sauce Pot 12 Qt (11.4 L)

$134.95

Popular item in this category

11.0 Inch (28 Cm) Fry Pan

Item #: WBB208258

Not Yet Rated

Usually ships in 5 to 8 days

$70.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
9.4 Inch (24 Cm) Fry Pan

9.4 Inch (24 Cm) Fry Pan

Item #: WBB208258

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top