take 10% off our everday low prices!

Offer applied at final checkout

10" Fry Pan Steelcoat X3 With Trivent Plain Handle - Pkg Qty 6

10" Fry Pan Steelcoat X3 With Trivent Plain Handle - Pkg Qty 6

Item #: WBB208299

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$34.95 ea.

Price: $209.70 / Pkg of 6

Save $10.49 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

You asked for the best non-stick cookware, and Vollrath® answered the call with SteelCoat x3™ - the breakthrough non-stick coating that uses advanced technology to bring you longer life, better food release, faster clean-up, and lower replacement costs. Put new SteelCoat x3™ to work because it's ready to stand up to whatever you dish out. New Trivent™ Handle has a unique ergonomic design that reduces stress and fatigue. The vented handle design reduces heat transfer from pan to handle, maximizing operator comfort. EverTite™ Riveting System offers a Lifetime Limited Warranty against loose rivets. Triple-layer coating provides exceptional durability. Superior food release for greater cooking efficiency. Low-profile rivets are coated for easy clean-up. Body is manufactured from heavy-duty impact-resistant 3004 aluminum. SteelCoat x3™ applied with exclusive curtain-coating system for longer wear. 10" diameter. Sold in package quantity of 6. Priced each.

Product Specifications

  • BRANDVollrath®
  • DESCRIPTIONWear-Ever Fry Pans with SteelCoat x3 Interior and TriVent Plated Handle, 10 Top
  • DEPTH INCHES2-1/8
  • DIAMETER INCHES10
  • CONSTRUCTIONAluminum
  • MANUFACTURER PART NUMBER67630
  • PACKAGE QUANTITY6
  • BOTTOM DIAMETER INCHES7-5/8
  • TOP DIAMETER INCHES10
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

10" Fry Pan Steelcoat X3 With Trivent Silicone Handle - Pkg Qty 6

Item #: WBB208299

Not Yet Rated

Usually ships in 5 to 8 days

$233.70

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
10" Fry Pan Steelcoat X3 With Trivent Plain Handle - Pkg Qty 6

10" Fry Pan Steelcoat X3 With Trivent Plain Handle - Pkg Qty 6

Item #: WBB208299

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top